Item Comparison: BKG3M400, BKHKD400T

Item

BKG3M400 - PRX MCB Kit PDG33M 400A 480V 65KAIC Convertible - Eaton

BKG3M400
PRX MCB Kit PDG33M 400A 480V 65KAIC Convertible

$1889.76 Each

$1,889.76 (1 Each)

QTY:
Each
Add
BKHKD400T - Main BKR Kit 480V Max 1 or 3PH 400A HKD Top Mounti - Eaton

BKHKD400T
Main BKR Kit 480V Max 1 or 3PH 400A HKD Top Mounti

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 20 0
Vendor Eaton Eaton
Catalog Number BKG3M400 BKHKD400T
Manufacturer Number BKG3M400 BKHKD400T
Category Enhanced Commodity Codes - Distribution Equipment Circuit Breakers - Circuit Breaker Accessories
Classification Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
UNSPSC 39121103 - Panelboards 39121103 - Panelboards
UPC/EAN/GTIN 00786689362638 00786685584683
Weight per package 20 (lbs/each) 20 (lbs/each)
Description BKG3M400 PRX MCB Kit PDG33M 400A 480V 65KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG3XM Convertible, 400a
BKHKD400T Main BKR Kit 480V Max 1 or 3PH 400A HKD Top Mounti
Main or Sub-Feed Breaker Kit, Pow-R-Stock Series, HKD Circuit Breaker, 480V Max Voltage Rating, Single- or Three-Phase, 400A Rated Operational Current, Top Mounting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,889.76 (Each) $0.00 (Each)
Carton/Reel $1,889.76 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $1,889.76 (1 Each) $0.00 (1 Each)
amperage rating 400A -
Phase Single-phase, three-phase Single-phase, three-phase
Voltage Rating - 480 V
Description PRX MCB KIT PDG33M 400A 480V 65KAIC CONVERTIBLE MAIN BKR KIT 480V MAX 1 OR 3PH 400A HKD TOP MOUNTI
extra long description ETN BKG3M400 Eaton PRX MCB KIT, PD ETN BKHKD400T MAIN BKR KIT 480V 1_3
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG3XM CONVERTIBLE, 400A Main or Sub-feed Breaker Kit, Pow-R-Stock series, HKD circuit breaker, 480V max voltage rating, Single- or three-phase, 400A rated operational current, Top mounting
Product Type Eaton PRX MCB Kit, PDG3XM Convert, 400a Main BKR Kit 480V 1_3PH 400A HKD Top MNT
dimensions 22.0000 IN X 9.0000 IN X 5.0000 IN 5.5000 IN X 5.5000 IN X 10.0000 IN
media Yes Yes
Brand Eaton Eaton
Manufacturers Part Number BKG3M400 BKHKD400T
Category Description Breaker Connector and Mounting Kits & Other Accessories Breaker Connector and Mounting Kits & Other Accessories
Type Accessory Accessory
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting - TOP
standard UL 67,NEMA Compliant UL Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat