Item Comparison: BLD6089SWHR, BLD606930WHR

Item

BLD6089SWHR - 6" 10W Led Surface Mount 27-5K 812 Lumens - Halo

BLD6089SWHR
6" 10W Led Surface Mount 27-5K 812 Lumens

$32.27 Each

$32.27 (1 Each)

QTY:
Each
Add
BLD606930WHR - 6" 8W Led Surface Mount 30K 700LM - Halo

BLD606930WHR
6" 8W Led Surface Mount 30K 700LM

$20.95 Each

$20.95 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 148 612
Vendor Halo Halo
Catalog Number BLD6089SWHR BLD606930WHR
Manufacturer Number BLD6089SWHR BLD606930WHR
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module 32151502 - Light module
UPC/EAN/GTIN 00080083826803 00080083826780
Weight per package 1.2 (lbs/each) 1.25 (lbs/each)
Description BLD6089SWHR 6" 10W Led Surface Mount 27-5K 812 Lumens
6" Backlit Led Downlight, 800 Lumens Selectable, 2700K-5000K, 120V
BLD606930WHR 6" 8W Led Surface Mount 30K 700LM
6 Inch, Surface Mount Led Downlight, 3000K, 90 Cri, 700 Lumen, 120V, 8.2 W, Matte White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.27 (Each) $20.95 (Each)
Carton/Reel $32.27 (1 Each) $20.95 (1 Each)
Standard Packaging/Reel $32.27 (1 Each) $20.95 (1 Each)
amperage rating - 0.07A
Lamp Type - LED
Voltage Rating - 120V
Wattage - 8W
Description 6" 10W LED SURFACE MOUNT 27-5K 812 LUMENS 6" 8W LED SURFACE MOUNT 30K 700LM
extra long description CLS BLD6089SWHR BLD6, 800 LM, 90 CR CLS BLD606930WHR BLD 6 IN, 600LM, 9
Long Description 6" Backlit LED Downlight, 800 lumens Selectable, 2700K-5000K, 120V 6 Inch, Surface Mount LED Downlight, 3000K, 90 CRI, 700 Lumen, 120V, 8.2 W, Matte White
Product Type BLD6, 800 LM, 90 Cri Sel CCT, WH, R BLD 6 In, 600LM, 90 Cri 3000K, WH R
Special Features Select from 5 CCTs via switch, 2700K, 3000K, 3500K, 4000K, 5000K CCT Low profile surface downlight with wide distribution
Brand HALO HALO
Manufacturers Part Number BLD6089SWHR BLD606930WHR
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type BLD6 LED BLD6 LED
Application lighting lighting
standard - RoHS Compliant;Energy Star Certified;Title 24 Compliant;Wet Locations Listed;Damp Locations Listed;cULus Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat