Item Comparison: BMM6033SQ, BMM6033SQ

Item

BMM6033SQ - 3P Midget Fuse Block W/Screw&QC - Eaton

BMM6033SQ
3P Midget Fuse Block W/Screw&QC

$39.92 Each

$199.60 (5 Each)

QTY:
Each
Add
BMM6033SQ - Midget Fuse Block W/Screw & QC - 3 Pole - Edison Fuses

BMM6033SQ
Midget Fuse Block W/Screw & QC - 3 Pole

$28.55 Each

$142.75 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 64 8
Vendor Eaton Edison Fuses
Catalog Number BMM6033SQ BMM6033SQ
Manufacturer Number BMM603-3SQ BMM6033SQ
Category Enhanced Commodity Codes - Tools & Testers Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks
Classification Fuse Blocks, Fuse Holders Fuses & Fuse Accessories
UNSPSC 39121624 - Fuse holder -
UPC/EAN/GTIN 00051712486477 051712486477
Weight per package 0.1 (lbs/each) 0.1 (lbs/each)
Description BMM6033SQ 3P Midget Fuse Block W/Screw&QC
Eaton Bussmann Series BMM Fuse Blocks, 600V, 30A, Screw/Quick Connect, Three-Pole
BMM6033SQ Midget Fuse Block W/Screw & QC - 3 Pole
Fuse Block, Screw Connection Type, 30 A Current Rating, Supplementary 13/32" X 1-1/2" (10X38MM) Fuses For Use With, 1-1/2 X 13/32 In;10 X 38 MM Fuse Size, Midget Fuse Type, Cover Includes, Thermoplastic (Base);Thermoplastic (Cover);Tin Plated Bimetallic Copper (Clip);Tin Plated Bimetallic Copper (Terminal);Zinc Plated Steel (Screws and Pressure Plate) Material, Din Rail Mount;Panel Mount, 3 - Poles, -40 to +120 °C Operating Temperature Range, 3.7 In;95 MM Overall Height, 0.8 In;20 MM Overall Length, 1.3 In
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.92 (Each) $28.55 (Each)
Carton/Reel $199.60 (5 Each) $28.55 (1 Each)
Standard Packaging/Reel $199.60 (5 Each) $142.75 (5 Each)
amperage rating 30 A -
connection Screw/Quick Connect -
Current Rating - 30 A
Material - Thermoplastic (Base);Thermoplastic (Cover);Zinc Plated Steel (Screws and Pressure Plate);Tin Plated Bimetallic Copper (Terminal);Tin Plated Bimetallic Copper (Clip)
Voltage Rating 600 V 600 V
Wire Size - 10 to 18 AWG
Overall Length - 0.8 in;20 mm
Description 3P MIDGET FUSE BLOCK W/SCREW&QC MIDGET FUSE BLOCK W/SCREW & QC - 3 POLE
extra long description BUSS BMM603-3SQ MIDGET FUSE BLOCK W -
Features Supplemental fuse holders, clips and blocks to meet any type of application that may be out there Modular style fuse blocks for use with supplementary 13/32” x 1-1/2” (10x38mm) fuses. These new Bussmann fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel design. 1-, 2-, 3-pole units factory assembled. Single-pole units snap together to create desired number of poles.
Long Description Eaton Bussmann series BMM fuse blocks, 600V, 30A, Screw/Quick Connect, Three-pole Fuse Block, Screw Connection Type, 30 A Current Rating, Supplementary 13/32" x 1-1/2" (10x38mm) Fuses For Use With, 1-1/2 x 13/32 in;10 x 38 mm Fuse Size, Midget Fuse Type, Cover Includes, Thermoplastic (Base);Thermoplastic (Cover);Tin Plated Bimetallic Copper (Clip);Tin Plated Bimetallic Copper (Terminal);Zinc Plated Steel (Screws and Pressure Plate) Material, DIN Rail Mount;Panel Mount, 3 - Poles, -40 to +120 °C Operating Temperature Range, 3.7 in;95 mm Overall Height, 0.8 in;20 mm Overall Length, 1.3 in
Product Type Midget Fuse Block W/ Screw & QC 3 Pole Fuse Block
Short Description - Fuse Block, 30 A, 0.8 in (L)
Special Features W-Screw- Quick Connector Available in 1-, 2- and 3-Pole Configurations to Meet Stocking Requirements;Blocks are Fully Modular with a Snap-Together Design that Provides Tool-Less Assembly Of Multiple Pole Blocks At Point-Of-Use to Reduce Inventory and Save Assembly Time and Labor;Din-Rail and Panel Mount Versatility Allows One Product to Be Used for Multiple Applications, Lowering Inventory Cost. Compact Footprint Consumes Minimal Panel Space;Optional See-Through Cover Enhances Safety with Ip20 Finger-Safe Protection, Lockout/Tagou
Connection Type - Screw
dimensions 0.0010 IN X 0.0010 IN X 0.0010 IN -
for use with - Supplementary 13/32" x 1-1/2" (10x38mm) Fuses
Fuse Size - 1-1/2 x 13/32 in;10 x 38 mm
Fuse Type - Midget
includes - Cover
media Yes -
Mounting Type - DIN Rail Mount;Panel Mount
Operating Temperature Range - -40 to +120 °C
Overall Height - 3.7 in;95 mm
Overall Width - 1.3 in;33 mm
package quantity - 1 ct
Standards Met - UL Recognized E14853 - IZLT2;CSA Certified 47235-6225-01;CE Certified;RoHS Compliant;Conflict Mineral Free;REACH Declaration Available Upon Request
Brand Eaton Edison Fuses
Manufacturers Part Number BMM603-3SQ BMM6033SQ
Category Description FUSE BLOCKS,FUSE HOLDERS Fuses & Fuse Accessories
Type Fuse Blocks -
Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs -
standard Contact Manufacturer,CSA Certified,UL Recognized,RoHS Compliant,CE Marked -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat