Item Comparison: BQ220250, BRD220250

Item

BQ220250 - BQ Quad BRKR 1-20A/2P 1-50A/2P Indep. Trip 120/240 - Eaton

BQ220250
BQ Quad BRKR 1-20A/2P 1-50A/2P Indep. Trip 120/240

$95.74 Each

$478.70 (5 Each)

QTY:
Each
Add
BRD220250 - BRD Quad BRKR 1-20A/2P 1-50A/2P 120/240V 10K Non-C - Eaton

BRD220250
BRD Quad BRKR 1-20A/2P 1-50A/2P 120/240V 10K Non-C

$114.23 Each

$114.23 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 75 1
Vendor Eaton Eaton
Catalog Number BQ220250 BRD220250
Manufacturer Number BQ220250 BRD220250
Category Standard Trip Plug - Quadplex Standard Trip Plug-In Standard Trip Plug - Quadplex Standard Trip Plug-In
Classification Specialty Breakers (Quad, Dupl, Shunt Trip) Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC 39121601 - Circuit breakers 39121601 - Circuit breakers
UPC/EAN/GTIN 00786676370905 00786676372220
Weight per package 0.8 (lbs/each) 0.8 (lbs/each)
Description BQ220250 BQ Quad BRKR 1-20A/2P 1-50A/2P Indep. Trip 120/240
Standard Trip Circuit Breaker, 20/50 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
BRD220250 BRD Quad BRKR 1-20A/2P 1-50A/2P 120/240V 10K Non-C
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 20 A, (2) 50 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $95.74 (Each) $114.23 (Each)
Carton/Reel $95.74 (1 Each) $114.23 (1 Each)
Standard Packaging/Reel $478.70 (5 Each) $114.23 (1 Each)
Current Rating 20/50 A -
interrupt rating 10 kAIC 10 kAIC
Poles Four-pole Four-pole
Voltage Rating 120/240 V ac 120/240 V
Overall Length 3 in -
Description BQ QUAD BRKR 1-20A/2P 1-50A/2P INDEP. TRIP 120/240 BRD QUAD BRKR 1-20A/2P 1-50A/2P 120/240V 10K NON-C
extra long description ETN BQ220250 BQ Quad 1-20A/2P 1-50A ETN BRD220250 BRD Quad 1-20A/2P 1-5
Features A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Long Description Standard Trip Circuit Breaker, 20/50 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch quad circuit breaker,(2) 20 A, (2) 50 A,10 kAIC,Four-pole,120/240V,BRD,Independent,#14-4 AWG Cu/Al,BRD,Type BR Loadcenters
Product Type Standard Trip Circuit Breaker BRD Quad 1-20A/2P 1-50A/2P 120/240V 10K
Short Description Standard Trip Circuit Breaker, 20/50 A, 120/240 VAC -
Special Features Includes Rejection Tab feature -
circuit breaker type Standard Trip Circuit Breaker -
dimensions 2.0000 IN X 3.1000 IN X 2.6000 IN 2.5000 IN X 2.0000 IN X 3.2000 IN
for use with Type BR Loadcenters -
Mounting Type Plug-On -
Overall Height 3 in -
Overall Width 2 in -
Standards Met UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813 -
Terminal Connection Type Line and Load Lug -
Trip Type Independent Independent
Tripping Mechanism Independent -
Brand Eaton Corp Eaton
Manufacturers Part Number BQ220250 BRD220250
Category Description Specialty Breakers (Quad, Dupl, Shunt Trip) Specialty Breakers (Quad, Dupl, Shunt Trip)
Type Thermal magnetic circuit breakers Thermal magnetic circuit breakers
Application OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard UL 489,Federal Specifications Classification W-C375 UL 489,Federal Specifications Classification W-C375
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat