Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
BQ230230 |
BQ230230 |
Manufacturer Number |
BQ230230 |
N/A |
Category |
Standard Trip Plug -
Quadplex Standard Trip Plug-In
|
Unassigned
|
Classification |
Specialty Breakers (Quad, Dupl, Shunt Trip)
|
N/A
|
UNSPSC |
39121601 - Circuit breakers
|
-
|
UPC/EAN/GTIN |
00786676371001 |
88163098147 |
Weight per package |
0.9 (lbs/each) |
0.9 (lbs/each) |
Description |
BQ230230 BQ Quad BRKR 2 -30A/2P Indep. Trip 120/240V 10K
Standard Trip Circuit Breaker, 30 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
|
BQ230230 Eaton BQ230230 Double Pole Circuit Breaker
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$95.74 (Each) |
$0.00 (Each) |
Carton/Reel |
$95.74 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$478.70 (5 Each) |
$0.00 (1 Each) |
|
Current Rating |
30 A |
- |
interrupt rating |
10 kAIC |
- |
Poles |
Four-pole |
- |
Voltage Rating |
120/240 V ac |
- |
|
|
Description |
BQ QUAD BRKR 2 -30A/2P INDEP. TRIP 120/240V 10K |
EATON BQ230230 DOUBLE POLE CIRCUIT BREAKER |
extra long description |
ETN BQ230230 BQ Quad 2 -30A/2P 120/ |
- |
Features |
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical |
- |
Long Description |
Standard Trip Circuit Breaker, 30 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width |
- |
Product Type |
Standard Trip Circuit Breaker |
- |
Short Description |
Standard Trip Circuit Breaker, 30 A, 120/240 VAC, Independent Tripping Mechanism |
- |
Special Features |
Includes Rejection Tab feature |
- |
|
circuit breaker type |
Standard Trip Circuit Breaker |
- |
dimensions |
1.4000 IN X 3.2000 IN X 3.1000 IN |
- |
for use with |
Type BR Loadcenters |
- |
Mounting Type |
Plug-On |
- |
Overall Height |
3 in |
- |
Overall Width |
2 in |
- |
Standards Met |
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813 |
- |
Terminal Connection Type |
Line and Load Lug |
- |
Trip Type |
Independent |
- |
Tripping Mechanism |
Independent |
- |
|
Brand |
Eaton Corp |
- |
Manufacturers Part Number |
BQ230230 |
- |
|
Category Description |
Specialty Breakers (Quad, Dupl, Shunt Trip) |
Fuses & Fuse Accessories |
Type |
Thermal magnetic circuit breakers |
- |
|
Application |
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged |
- |
standard |
UL 489,Federal Specifications Classification W-C375 |
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
Call nearest store for Item Price
|