Item Comparison: BR340, BR340

Item

BR340 - Type BR BRKR 40A/3 Pole 240V 10K - Eaton

BR340
Type BR BRKR 40A/3 Pole 240V 10K

$214.47 Each

$1,072.35 (5 Each)

QTY:
Each
Add
BR340 - 3P 40AMP BRKR - SPC

BR340
3P 40AMP BRKR

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 368 0
Vendor Eaton SPC
Catalog Number BR340 BR340
Manufacturer Number BR340 N/A
Category Standard Trip Plug - 3 Pole Standard Trip Plug-In Unassigned
Classification Loadcenter Plug In Breakers and Accessories N/A
UNSPSC 39121601 - Circuit breakers -
UPC/EAN/GTIN 00786676367851 88163098052
Weight per package 1.25 (lbs/each) 1.25 (lbs/each)
Description BR340 Type BR BRKR 40A/3 Pole 240V 10K
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V Ac, 3 In Overall Height, 3 In Overall Length, 3 In Overall Width
BR340 3P 40AMP BRKR
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $214.47 (Each) $0.00 (Each)
Carton/Reel $214.47 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $1,072.35 (5 Each) $0.00 (1 Each)
Current Rating 40 A -
interrupt rating 10 kAIC -
Poles Three-pole -
Voltage Rating 240 V ac -
Overall Length 3 in -
Description TYPE BR BRKR 40A/3 POLE 240V 10K 3P 40AMP BRKR
extra long description ETN BR340 Type BR Breaker 40A/3 Pol -
Features A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical -
Long Description Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V ac, 3 in Overall Height, 3 in Overall Length, 3 in Overall Width -
Product Type Standard Trip Circuit Breaker -
Short Description 3P Standard Trip Circuit Breaker, Plug-on, 40 A, 240 VAC -
circuit breaker type Standard Trip Circuit Breaker -
dimensions 3.0000 IN X 3.0000 IN X 2.7500 IN -
for use with Type BR Loadcenters -
Mounting Type Plug-On -
Overall Height 3 in -
Overall Width 3 in -
Standards Met UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813 -
Terminal Connection Type Line and Load Lug -
Trip Type Common breaker trip -
Tripping Mechanism Common -
Brand Eaton Corp -
Manufacturers Part Number BR340 -
Category Description Loadcenter Plug In Breakers and Accessories Fuses & Fuse Accessories
Type Thermal magnetic circuit breakers -
Application OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged -
standard UL 489,Federal Specifications Classification W-C375 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat