Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRPMIKCSR |
BRMIKCSR |
Manufacturer Number |
BRPMIKCSR |
BRMIKCSR |
Category |
Load Centers & Accessories -
Load Center Accessories
|
Load Centers & Accessories -
Load Center Accessories
|
Classification |
Loadcenter Accessories
|
Loadcenter Accessories
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689053932 |
00786685682914 |
Weight per package |
1.55 (lbs/each) |
2 (lbs/each) |
Description |
BRPMIKCSR Mechanical Interlock For BRP Style Panels With CSR
Eaton Pon Accessories - BR Plug-On Neutral Interlock, Plug-On Neutral Interlock, 225 A, BR
|
BRMIKCSR Mechanical Interlock Kit For BR W/ CSR/BWH Mains
Mechanical Interlock Kit, 8 In Overall Length, 10 In Overall Width, 4 In Overall Height, 2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$160.79 (Each) |
$155.52 (Each) |
Carton/Reel |
$160.79 (1 Each) |
$155.52 (1 Each) |
Standard Packaging/Reel |
$160.79 (1 Each) |
$155.52 (1 Each) |
|
|
Depth |
5 |
8 |
Height |
0.7 |
1.25 |
Overall Length |
- |
8 in |
Width |
7 |
7.5 |
|
Description |
MECHANICAL INTERLOCK FOR BRP STYLE PANELS WITH CSR |
MECHANICAL INTERLOCK KIT FOR BR W/ CSR/BWH MAINS |
extra long description |
ETN BRPMIKCSR MECH INTERLCK,BRP PAN |
ETN BRMIKCSR MECHANICAL INTERLOCK,B |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton PON Accessories - BR Plug-on Neutral Interlock,Plug-on neutral interlock,225 A,BR |
Mechanical Interlock Kit, 8 in Overall Length, 10 in Overall Width, 4 in Overall Height, 2 lb/EA |
Product Type |
Mech Interlck, BRP Panel With CSR Main |
Mechanical Interlock Kit |
Short Description |
- |
Mechanical Interlock Kit, 8 in, 10 in |
Special Features |
PON BR LOADCENTERS WITH CSR/CSH MAIN BREAKERS |
PON BR LOADCENTERS WITH CSR/CSH MAIN BREAKERS |
|
|
accessory type |
- |
Mechanical Interlock Kit |
for use with |
- |
BR Loadcenters with CSR/BWH Main Breakers |
Overall Height |
- |
4 in |
Overall Width |
- |
10 in |
Standards Met |
- |
Ul Listed |
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRPMIKCSR |
BRMIKCSR |
|
Category Description |
LOADCENTER ACCESSORIES |
LOADCENTER ACCESSORIES |
Type |
Accessory |
Accessory |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
standard |
Contact Manufacturer |
UL Listed |