Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRN120AF |
BR120AF |
Manufacturer Number |
BRN120AF |
BR120AF |
Category |
Arc Fault Afci Plug -
In Circuit Breakers
|
Special Application Plug-In -
1P Special Application Plug-In
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786689040895 |
00782114231500 |
Weight per package |
0.45 (lbs/each) |
0.45 (lbs/each) |
Description |
BRN120AF BR Combo Afci 1P 20A 10KAIC Pigtail Neutral
BR Afci, 1P, 20A, 10KAIC, Pigtail
|
BR120AF BR Fireguard Afci 1 Pole 20a
Eaton BR Afci Circuit Breaker, Type BR 1-Inch Wide Fire-Guard Afci Circuit Breakers, Arc Fault, 20A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, Type BR Loadcenters
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$64.79 (Each) |
$88.60 (Each) |
Carton/Reel |
$64.79 (1 Each) |
$88.60 (1 Each) |
Standard Packaging/Reel |
$1,295.80 (20 Each) |
$88.60 (1 Each) |
|
connection |
Plug-on |
- |
interrupt rating |
10 |
10 kAIC |
Poles |
1 |
Single-pole |
Voltage Rating |
120 V |
120/240 V |
|
Height |
- |
1.25 |
Length |
- |
3 |
Width |
- |
4.75 |
|
Description |
BR COMBO AFCI 1P 20A 10KAIC PIGTAIL NEUTRAL |
BR FIREGUARD AFCI 1 POLE 20A |
extra long description |
ETN BRN120AF BR AFCI, 1P, 20A, 10KA |
ETN BR120AF Type BR 1-Inch Wide FIR |
Features |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
Long Description |
BR AFCI, 1P, 20A, 10KAIC, PIGTAIL |
Eaton BR AFCI circuit breaker, Type BR 1-Inch Wide FIRE-GUARD AFCI Circuit Breakers, Arc fault, 20A, 10 kAIC, Single-pole, 120/240V, BR, #14-4 AWG Cu/Al, Type BR Loadcenters |
Product Type |
BR Afci, 1P, 20A, 10KAIC, Pigtail |
Type BR 1-Inch Wide Fire-Guard Afci Circuit Breakers |
Special Features |
UL only |
Arc fault |
|
dimensions |
4.0000 IN X 3.5000 IN X 1.0000 IN |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRN120AF |
BR120AF |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
AFCI circuit breakers |
AFCI circuit breakers |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
- |
standard |
CSA Certified |
UL 1699 |