Item Comparison: BRN120AF, BR120CAF

Item

BRN120AF - BR Combo Afci 1P 20A 10KAIC Pigtail Neutral - Eaton

BRN120AF
BR Combo Afci 1P 20A 10KAIC Pigtail Neutral

$64.79 Each

$1,295.80 (20 Each)

QTY:
Each
Add
BR120CAF - 1P 20A 120/240V Combination Arc Fault Breaker - Eaton Corp

BR120CAF
1P 20A 120/240V Combination Arc Fault Breaker

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 13 0
All Stores 20,702 0
Vendor Eaton Eaton Corp
Catalog Number BRN120AF BR120CAF
Manufacturer Number BRN120AF BR120CAF
Category Arc Fault Afci Plug - In Circuit Breakers Unassigned
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers -
UPC/EAN/GTIN 00786689040895 786685160276
Weight per package 0.45 (lbs/each) 0
Description BRN120AF BR Combo Afci 1P 20A 10KAIC Pigtail Neutral
BR Afci, 1P, 20A, 10KAIC, Pigtail
BR120CAF 1P 20A 120/240V Combination Arc Fault Breaker
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $64.79 (Each) $0.00 (Each)
Carton/Reel $64.79 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $1,295.80 (20 Each) $0.00 (1 Each)
amperage rating 20 A -
connection Plug-on -
interrupt rating 10 kAIC -
Poles Single-pole -
Voltage Rating 120 V -
Description BR COMBO AFCI 1P 20A 10KAIC PIGTAIL NEUTRAL 1P 20A 120/240V COMBINATION ARC FAULT BREAKER
extra long description ETN BRN120AF BR AFCI, 1P, 20A, 10KA -
Features Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). -
Long Description BR AFCI, 1P, 20A, 10KAIC, PIGTAIL -
Product Type BR Afci, 1P, 20A, 10KAIC, Pigtail -
Special Features UL only -
dimensions 4.0000 IN X 3.5000 IN X 1.0000 IN -
Brand Eaton Eaton Corp
Manufacturers Part Number BRN120AF BR120CAF
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
Type AFCI circuit breakers -
Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs -
standard CSA Certified -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat