Nacogdoches |
37 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Cutler-Hammer |
Catalog Number |
BRN120GF |
CH120GF |
Manufacturer Number |
BRN120GF |
CH120GF |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689031336 |
00782113261768 |
Weight per package |
0.5 (lbs/each) |
0.5 (lbs/each) |
Description |
BRN120GF BR Gfci 5MA 1 Pole 10KAIC 20A Pigtail Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, BRN, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI, 5 Ma
|
CH120GF 1P 20A Ground Fault Breaker
Type CH 5MA GFI Breaker 20A/1 Pole 120/240V 10K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$81.47 (Each) |
$82.67 (Each) |
Carton/Reel |
$81.47 (1 Each) |
$82.67 (1 Each) |
Standard Packaging/Reel |
$1,629.40 (20 Each) |
$82.67 (1 Each) |
|
connection |
Plug-on |
- |
Current Rating |
- |
20 AMPERE |
interrupt rating |
10 |
- |
Interrupting Rating |
- |
10000 AMPERE |
Poles |
1 |
1 PH |
Voltage Rating |
120/240 V |
120 VAC |
Wire Size |
- |
14 TO 6 AWG (ALUMINUM/COPPER) |
|
Commodity Description |
- |
Load Ctrs & S. E. Equipt - Circuit Brkr Load Centers |
Description |
BR GFCI 5MA 1 POLE 10KAIC 20A PIGTAIL NEUTRAL |
1P 20A GROUND FAULT BREAKER |
extra long description |
ETN BRN120GF BR GF 5MA PIGTAIL 1P 2 |
THERMAL MAGNETIC; 1 POLE; 120 VAC; 20 AMPERE; INTERRUPTING RATING 10000 AMPERE; 5 MILLIAMPERE TRIP SENSITIVITY; WIRE SIZE 14 TO 6 AWG (ALUMINUM/COPPER); PLUG ON MOUNTING; APPROVAL UL 489, CSA; USED ON LOADCENTER; CH MODEL |
Features |
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF. |
- |
Long Description |
Eaton BR GFCI circuit breaker, Plug-in ground fault circuit breaker, 20 A, 10 kAIC, Single-pole, 120/240 V, BRN, Trip-to-center, Plug-on, #14-8 AWG, Ground fault circuit interrupter, GFI, 5 mA |
TYPE CH 5MA GFI BREAKER 20A/1 POLE 120/240V 10K |
Product Type |
BR GF 5MA Pigtail 1P 20A 10KAIC Ul Only |
Ground Fault Circuit Breaker |
|
dimensions |
4.0000 IN X 3.5000 IN X 1.0000 IN |
- |
Trip Sensitivity |
- |
5 MILLIAMPERE |
|
Brand |
Eaton |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
BRN120GF |
CH120GF |
Model |
- |
69839702101 |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
THERMAL MAGNETIC |
|
Application |
OtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative Energy |
- |
Approval |
- |
UL 489, CSA |
Mounting |
- |
PLUG ON |
standard |
Contact Manufacturer |
- |
Used On |
- |
LOADCENTER |