Item Comparison: BRN250GF, GFCB250

Item

BRN250GF - BR 2 Pole 50A GFST 120/240V 10 Kaic - Eaton

BRN250GF
BR 2 Pole 50A GFST 120/240V 10 Kaic

$200.50 Each

$200.50 (1 Each)

QTY:
Each
Add
GFCB250 - 2P 50A Ground Fault Breaker - Eaton Cutler-Hammer

GFCB250
2P 50A Ground Fault Breaker

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 11 0
All Stores 4,242 0
Vendor Eaton Eaton Cutler-Hammer
Catalog Number BRN250GF GFCB250
Manufacturer Number BRN250GF GFCB250
Category Enhanced Commodity Codes - Distribution Equipment Ground Fault Gfci Plug - In Circuit Breakers
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786676043793 00786676332507
Weight per package 1 (lbs/each) 0.85 (lbs/each)
Description BRN250GF BR 2 Pole 50A GFST 120/240V 10 Kaic
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 50 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
GFCB250 2P 50A Ground Fault Breaker
Eaton CH245GF|Eaton CH250GF|Eaton CHQ250GF|Eaton CUHCH250GF|Geindust THQL2150GF1|Grainger 1D314|Ite Q270|Ite QF250|Schneider QO250GFI|Siemens QF250|Squared Qo250gfi
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $200.50 (Each) $0.00 (Each)
Carton/Reel $200.50 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $200.50 (1 Each) $0.00 (1 Each)
amperage rating - 50
interrupt rating - 10 kAIC
Poles - 2
Voltage Rating - 120/240
Wire Size - #14-4 AWG
Description BR 2 POLE 50A GFST 120/240V 10 KAIC 2P 50A GROUND FAULT BREAKER
extra long description ETN BRN250GF BR 2 POLE 50A GFST, 12 -
Features Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). -
Long Description EATON BR GFCI CIRCUIT BREAKER, GROUND FAULT PERSONNEL PROTECTION CIRCUIT BREAKERS, PIGTAIL NEUTRAL, 50 A, 10 KAIC, TWO-POLE, 120/240 V, GFTCB, COMMON, #14-4 AWG, GROUND FAULT CIRCUIT INTERRUPTER, GFI Eaton CH245GF|Eaton CH250GF|Eaton CHQ250GF|Eaton CUHCH250GF|GEIndust THQL2150GF1|Grainger 1D314|ITE Q270|ITE QF250|Schneider QO250GFI|Siemens QF250|SquareD QO250GFI
Product Type BR 2 Pole 50A GFST, 120/240V, 10 Kaic Type GFCB Ground Fault Circuit Breaker
dimensions 4.2500 IN X 3.0000 IN X 2.0000 IN -
Trip Type - Common
Brand Eaton EATON CUTLER-HAMMER
Manufacturers Part Number BRN250GF GFCB250
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
Type GFCI circuit breakers Ground Fault Circuit Breaker
Manufacturer Status - Inactive
Status - Inactive
Application Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther Circuit Protection
standard UL 943,UL 489 UL 489
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat