Item Comparison: BRP16L125, BR1624L125

Item

BRP16L125 - BR Pon Loadcntr 125A Mlo 16 Space - Eaton

BRP16L125
BR Pon Loadcntr 125A Mlo 16 Space

$167.57 Each

$167.57 (1 Each)

QTY:
Each
Add
BR1624L125 - 16/24C 125A 1PH Mlo Loadcenter - Eaton

BR1624L125
16/24C 125A 1PH Mlo Loadcenter

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 202 0
Vendor Eaton Eaton
Catalog Number BRP16L125 BR1624L125
Manufacturer Number BRP16L125 BR1624L125
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689053116 00786676446754
Weight per package 19.8 (lbs/each) 18.3 (lbs/each)
Description BRP16L125 BR Pon Loadcntr 125A Mlo 16 Space
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X1, Aluminum, Gray, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, 32 Circuits, Twenty-Four Pole, 16 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #6-2/0 Awg Cu/Al
BR1624L125 16/24C 125A 1PH Mlo Loadcenter
Main Lug Load Center, 16 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 18.75 In Overall Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $167.57 (Each) $0.00 (Each)
Carton/Reel $167.57 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $167.57 (1 Each) $0.00 (1 Each)
amperage rating 125 A 125 VAC
Cover Type Cover included Cover included
Current Rating - 125 A
interrupt rating 10 kAIC 10 kAIC
Material - Metallic
Number of Wires - Three-wire
Phase Single-phase 1 PH
used with - Type BR 1-inch breakers
Voltage Rating 120/240V 120/240 V ac
Wattage Single-pole -
Wire Size - #6 to 2/0 AWG
Bus Material - Aluminum
Enclosure Material - Metallic
Depth 18.7500 -
Height 3.8800 -
Overall Length - 14.31 in;363.5 mm
Size X1 B2
Width 14.3100 -
Description BR PON LOADCNTR 125A MLO 16 SPACE 16/24C 125A 1PH MLO LOADCENTER
extra long description ETN BRP16L125 Type BR 1-inch PON lo ETN BR1624L125 BR style 1-inch load
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Eaton Eaton BR main lug loadcenter,Main lug only,125 A,X1,Aluminum,Gray, NEMA 1,Metallic,10kAIC,BR2125,Surface,flush,32 Circuits,Twenty-four pole,16 Spaces,Two hots,a neutral,and a ground,Single-phase,120/240V,#6-2/0 AWG Cu/Al Main Lug Load Center, 16 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 18.75 in Overall Height
Product Type Type BR 1-Inch Pon Loadcenter Main Lug Load Center
Short Description - NEMA 1 Main Lug Load Center, 16/24 C, 125 A
Special Features - No Feed-Thru Lugs;BREQS125 Hold-Down Screw
Box Size - SPC250L
Circuit Breaker Compatibility - BR Circuit Breaker
cover - Cover included
dimensions 18.7500 IN X 14.3100 IN X 3.8800 IN 98.5520millimetreX36.3474centimetreX47.6250centimetre
Enclosure Type - Nema 1
for use with - Type Br 1-Inch Breakers
main circuit breaker - CEMAT RSRT9 V7.0 OS SOFTWARE
Number of Circuits - 24
number of spaces 16 16
Overall Height - 18.75 in;476.3 mm
Overall Width - 3.88 in;98.4 mm
Recommended Environment - Indoor
Standards Met - UL 67 Listed;UL 50 Listed
Made in USA - yes
Brand Eaton Eaton Corp
Manufacturers Part Number BRP16L125 BR1624L125
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
igcc - PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type Main lug loadcenter MAIN LUG
unspsc code - 39121101
Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Power Distribution
Enclosure - NEMA 1
Mounting Surface, flush Combination
standard UL 50,UL 67 UL 67;UL 50
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat