Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP16L125 |
BR1624L125G |
Manufacturer Number |
BRP16L125 |
BR1624L125G |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenter Accessories
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689053116 |
00786676446808 |
Weight per package |
19.8 (lbs/each) |
18.3 (lbs/each) |
Description |
BRP16L125 BR Pon Loadcntr 125A Mlo 16 Space
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X1, Aluminum, Gray, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, 32 Circuits, Twenty-Four Pole, 16 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #6-2/0 Awg Cu/Al
|
BR1624L125G Cut BR1624L125G 1PH/125ML/16-24/N1
BR Style 1-Inch Loadcenter, Main Lug, Ground Bar, Includes BREQS125 Hold-Down Screw, 125A, Single-Phase, 24-Pole, 24 Circuits, 16 Spaces, 120/240V, #6-2/0 Awg Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, B2 Box Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$167.57 (Each) |
$0.00 (Each) |
Carton/Reel |
$167.57 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$167.57 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
125 |
125 VAC |
Cover Type |
Cover included |
Cover included |
interrupt rating |
10 |
10 kAIC |
Number of Wires |
- |
Three-wire |
Phase |
1 |
1 PH |
used with |
- |
Type BR 1-inch breakers |
Voltage Rating |
120/240V |
120/240 VAC |
Wattage |
Single-pole |
- |
Wire Size |
- |
#6-2/0 AWG Cu/Al at 60°C or 75°C |
|
Bus Material |
- |
Aluminum |
Enclosure Material |
- |
Metallic |
|
Depth |
18.75 |
- |
Height |
3.88 |
- |
Size |
X1 |
B2 |
Width |
14.31 |
- |
|
Description |
BR PON LOADCNTR 125A MLO 16 SPACE |
CUT BR1624L125G 1PH/125ML/16-24/N1 |
extra long description |
ETN BRP16L125 Type BR 1-inch PON lo |
ETN BR1624L125G BR style 1-inch loa |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
- |
Long Description |
Eaton Eaton BR main lug loadcenter,Main lug only,125 A,X1,Aluminum,Gray, NEMA 1,Metallic,10kAIC,BR2125,Surface,flush,32 Circuits,Twenty-four pole,16 Spaces,Two hots,a neutral,and a ground,Single-phase,120/240V,#6-2/0 AWG Cu/Al |
BR style 1-inch loadcenter, main lug, ground bar, includes BREQS125 hold-down screw, 125A, single-phase, 24-pole, 24 circuits, 16 spaces, 120/240V, #6-2/0 AWG Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, b2 box size |
Product Type |
Type BR 1-Inch Pon Loadcenter |
BR Style 1-Inch Loadcenter |
Special Features |
- |
Ground bar, includes BREQS125 hold-down screw |
|
Box Size |
- |
SPC250L |
cover |
- |
Cover included |
dimensions |
- |
98.5520millimetreX36.3474centimetreX47.6250centimetre |
main circuit breaker |
- |
CEMAT RSRT9 V7.0 OS SOFTWARE |
Number of Circuits |
- |
24 VDC |
number of spaces |
16 |
16 OZ |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRP16L125 |
BR1624L125G |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTER ACCESSORIES |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main lug loadcenter |
MAIN LUG |
unspsc code |
- |
39121101 |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
Enclosure |
- |
NEMA 1 |
Mounting |
Flush Mount;Surface Mount |
Combination |
standard |
UL 50,UL 67 |
UL 67; UL 50 |
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
Call nearest store for Item Price
|