Item Comparison: BRP20B100, BR2040B100

Item

BRP20B100 - BR Pon Loadcntr 100A Main BRKR 20 Space - Eaton

BRP20B100
BR Pon Loadcntr 100A Main BRKR 20 Space

$171.94 Each

$171.94 (1 Each)

QTY:
Each
Add
BR2040B100 - BR Style 1-Inch Loadcenter - Eaton

BR2040B100
BR Style 1-Inch Loadcenter

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 563 0
Vendor Eaton Eaton
Catalog Number BRP20B100 BR2040B100
Manufacturer Number BRP20B100 BR2040B100
Category Load Centers & Accessories - Single Phase Main Breaker Load Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689053154 00782116904365
Weight per package 21.6 (lbs/each) 26.5 (lbs/each)
Description BRP20B100 BR Pon Loadcntr 100A Main BRKR 20 Space
Eaton BR Main Breaker Loadcenter, Plug-On Neutral Main Circuit Breaker Loadcenter, 100 A, X3, Aluminum, Cover Included, Nema 1, Metallic, 10KAIC, BR2100, 40 Circuits, Single Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase
BR2040B100 BR Style 1-Inch Loadcenter
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, 100A, Single-Phase, 40-Pole, 40 Circuits, 20 Spaces, 120/240V, #4-1/0 Awg Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, D1 Box Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $171.94 (Each) $0.00 (Each)
Carton/Reel $171.94 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $171.94 (1 Each) $0.00 (1 Each)
amperage rating 100 A 100 WTT
Cover Type Cover included Cover included
interrupt rating 10 kAIC 25 kAIC
Number of Wires - Three-wire
Phase Single-phase 1 PH
used with - Type BR 1-inch breakers
Voltage Rating 120/240 V 120/240 VAC
Wattage Single-pole -
Wire Size - #4-1/0 AWG Cu/Al at 60°C or 75°C
Bus Material - Aluminum
Enclosure Material - Metallic
Depth 23.0000 -
Height 3.8800 -
Size X3 F3003/4 YL105
Width 14.3100 -
Description BR PON LOADCNTR 100A MAIN BRKR 20 SPACE BR STYLE 1-INCH LOADCENTER
extra long description ETN BRP20B100 BR PON LC,100A, MCB, ETN BR2040B100 BR style 1-inch load
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. -
Long Description Eaton BR main breaker loadcenter, Plug-on neutral main circuit breaker loadcenter, 100 A, X3, Aluminum, Cover included, NEMA 1, Metallic, 10kAIC, BR2100, 40 circuits, Single pole, 20 spaces, Two hots, a neutral, and a ground, Single-phase BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, 100A, single-phase, 40-pole, 40 circuits, 20 spaces, 120/240V, #4-1/0 AWG Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, d1 box size
Product Type BR Pon LC, 100A, MCB, 20 Space BR Style 1-Inch Loadcenter
Special Features - No feed-thru lugs
Box Size - LIGHTING TRACK, MINIATURE TYPE; EXTRUDED ALUMINUM MATERIAL; SATIN WHITE FINISH; 90-5/8 INCH; 1-3/8 INCH; 11/16 INCH; 8 FT NOMINAL LENGTH; UL, CSA APPROVAL; 20 AMPERE CURRENT RATING; 2 CIRCUIT(S); HALO[R], POWER-TRAC BRAND; WALL THICKNESS 0.06 INCH
cover - Cover included
dimensions 23.0000 IN X 14.3100 IN X 3.8800 IN 5.1900 IN X 14.3100 IN X 25.0000 IN
main circuit breaker - Environmental Conditions Wet Location; Includes Ground Screw; Shape Round
Number of Circuits - 40 DEG C
number of spaces 20 20 W
Brand Eaton Eaton
Manufacturers Part Number BRP20B100 BR2040B100
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
igcc - PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type Main breaker loadcenter Main circuit breaker
unspsc code - 39121101
Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Power Distribution
Enclosure - NEMA 1
Mounting Combination Mount Combination
standard UL 50,UL 67 UL 67;UL 50
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat