Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP20B200R |
BR2040B200R |
Manufacturer Number |
BRP20B200R |
BR2040B200R |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689059255 |
00786676445757 |
Weight per package |
21 (lbs/each) |
34.6 (lbs/each) |
Description |
BRP20B200R BR Pon Loadcntr 200A Main BRKR 20 Space N3R
Eaton BR Main Breaker Loadcenter, 200A, X5, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 40 Circuits, Single Pole, 20 Spaces, Three-Wire, Single-Phase
|
BR2040B200R 1PH 200A 25KAIC MCB 20/40 Cir. Al Bus Nema 3R
BR Style Load Center, 20 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 29.13 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$614.71 (Each) |
$528.31 (Each) |
Carton/Reel |
$614.71 (1 Each) |
$528.31 (1 Each) |
Standard Packaging/Reel |
$614.71 (1 Each) |
$528.31 (1 Each) |
|
amperage rating |
200 A |
200 |
Cover Type |
Cover included |
Cover included |
Current Rating |
- |
200 A |
interrupt rating |
25 kAIC |
25 kAIC |
Material |
- |
Metallic |
Phase |
Single-phase |
1 |
Voltage Rating |
120/240 V |
120/240 V ac |
Wattage |
Single-pole |
- |
Wire Size |
- |
2/0 AWG to 300 kcmil |
|
|
Depth |
29.0000 |
3.88 |
Height |
5.5000 |
21 |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X5 |
D1r |
Width |
14.3100 |
14.31 |
|
Description |
BR PON LOADCNTR 200A MAIN BRKR 20 SPACE N3R |
1PH 200A 25KAIC MCB 20/40 CIR. AL BUS NEMA 3R |
extra long description |
ETN BRP20B200R BR PON LC,200A, MCB, |
ETN BR2040B200R Eaton BR main break |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton BR main breaker loadcenter,200A,X5,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,40 circuits,Single pole,20 spaces,Three-wire,Single-phase |
BR Style Load Center, 20 Spaces, 40 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 29.13 in Overall Height |
Product Type |
BR Pon LC, 200A, MCB, 20 Space, N3R |
BR Style Load Center |
Short Description |
- |
BR Style Load Center, 20/40C, 200 A, D1R Box Size |
Special Features |
- |
No Feed-Thru Lugs;Cover Included |
|
Circuit Breaker Compatibility |
- |
BR Circuit Breaker |
dimensions |
29.0000 IN X 14.3100 IN X 5.5000 IN |
3.8800 IN X 14.3100 IN X 21.0000 IN |
Enclosure Type |
- |
Nema 3R |
for use with |
- |
Type Br 1-Inch Breakers |
Number of Circuits |
- |
40 |
number of spaces |
20 |
20 |
Overall Height |
- |
29.13 in;739.8 mm |
Overall Width |
- |
5.19 in;131.8 mm |
Recommended Environment |
- |
Outdoor |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRP20B200R |
BR2040B200R |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Residential |
Mounting |
Combination Mount |
- |
standard |
UL 50,UL 67 |
UL 50,UL 67 |