Item Comparison: BRP20L125, BR2024L125G

Item

BRP20L125 - BR Pon Loadcntr 125A Mlo 20 Space - Eaton

BRP20L125
BR Pon Loadcntr 125A Mlo 20 Space

$208.87 Each

$208.87 (1 Each)

QTY:
Each
Add
BR2024L125G - 20/24C 125A 1PH Mlo Loadcenter - Eaton

BR2024L125G
20/24C 125A 1PH Mlo Loadcenter

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 532 0
Vendor Eaton Eaton
Catalog Number BRP20L125 BR2024L125G
Manufacturer Number BRP20L125 BR2024L125G
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689053222 00786676446952
Weight per package 20 (lbs/each) 20.6 (lbs/each)
Description BRP20L125 BR Pon Loadcntr 125A Mlo 20 Space
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X2, Aluminum, Nema 1, Metallic, 10KAIC, BR2125, NEMA1, 40 Circuits, Twenty Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
BR2024L125G 20/24C 125A 1PH Mlo Loadcenter
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $208.87 (Each) $0.00 (Each)
Carton/Reel $208.87 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $208.87 (1 Each) $0.00 (1 Each)
amperage rating 125 A 125
Cover Type Cover included Cover included
Current Rating - 125 A
interrupt rating 10 10 kAIC
Material - Metallic
Phase 1 1
Voltage Rating 120/240V 120/240 V ac
Wattage Single-pole -
Wire Size - #6 to 2/0 AWG
Bus Material - Aluminum
Depth 21 3.88
Height 3.88 21
Overall Length - 14.31 in;363.5 mm
Size X2 C1
Width 14.31 14.31
Description BR PON LOADCNTR 125A MLO 20 SPACE 20/24C 125A 1PH MLO LOADCENTER
extra long description ETN BRP20L125 Type BR 1-inch PON lo ETN BR2024L125G 1Ph/BR LC 125A MLO
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Eaton Eaton BR main lug loadcenter,Main lug only,125 A,X2,Aluminum, NEMA 1,Metallic,10kAIC,BR2125,NEMA1,40 Circuits,Twenty pole,20 Spaces,Two hots,a neutral,and a ground,Single-phase,Type BR 1-inch breakers,120/240V,#6-2/0 AWG Cu/Al Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 21 in Overall Height
Product Type Type BR 1-Inch Pon Loadcenter Main Lug Load Center
Short Description - NEMA 1 Main Lug Load Center, 20/24 C, 125 A, Ground Bar
Special Features - Ground Bar;BREQS125 Hold-Down Screw
Circuit Breaker Compatibility - BR Circuit Breaker
dimensions 21.0000 IN X 14.3100 IN X 3.8800 IN 3.8800 IN X 14.3100 IN X 21.0000 IN
Enclosure Type - Nema 1
for use with - Type Br 1-Inch Breakers
Number of Circuits - 24
number of spaces 20 20
Overall Height - 21 in;33.4 mm
Overall Width - 3.88 in;98.4 mm
Recommended Environment - Indoor
Standards Met - UL 67 Listed;UL 50 Listed
Made in USA - yes
Brand Eaton Eaton Corp
Manufacturers Part Number BRP20L125 BR2024L125G
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main lug loadcenter Main lug loadcenter
Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Power Distribution
Mounting - Combination Mount
standard UL 67,UL 50 UL 67,UL 50
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat