Item Comparison: BRP24L125G, BR2430L125G

Item

BRP24L125G - BR Pon Loadcntr 125A Mlo 24 Space W/ Ground Bar - Eaton

BRP24L125G
BR Pon Loadcntr 125A Mlo 24 Space W/ Ground Bar

$222.38 Each

$222.38 (1 Each)

QTY:
Each
Add
BR2430L125G - 125A 1PH LD-CTR 24/30C Nema1 - Eaton

BR2430L125G
125A 1PH LD-CTR 24/30C Nema1

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 5,166 0
Vendor Eaton Eaton
Catalog Number BRP24L125G BR2430L125G
Manufacturer Number BRP24L125G BR2430L125G
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689053369 00782116139293
Weight per package 21 (lbs/each) 24 (lbs/each)
Description BRP24L125G BR Pon Loadcntr 125A Mlo 24 Space W/ Ground Bar
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X3, Aluminum, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, 48 Circuits, Twenty-Four Pole, 24 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V
BR2430L125G 125A 1PH LD-CTR 24/30C Nema1
Eaton BR Style 1-Inch Loadcenter, Main Lug, Ground Bar, 125A, Single-Phase, 30-Pole, 30 Circuits, 24 Spaces, 120/240V, 2/0-#14 Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, G1 Box Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $222.38 (Each) $0.00 (Each)
Carton/Reel $222.38 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $222.38 (1 Each) $0.00 (1 Each)
amperage rating 125 125 VAC
Cover Type Cover included Cover included
interrupt rating 10 10 kAIC
Number of Wires - Three-wire
Phase 1 1 PH
used with - Type BR 1-inch breakers
Voltage Rating 120/240V 120/240 VAC
Wattage Single-pole -
Wire Size - #2/0-300 kcmil Cu/Al at 60°C or 75°C
Bus Material - Aluminum
Enclosure Material - Metallic
Depth 23 -
Height 3.88 -
Size X3 M104D-731
Width 14.31 -
Description BR PON LOADCNTR 125A MLO 24 SPACE W/ GROUND BAR 125A 1PH LD-CTR 24/30C NEMA1
extra long description ETN BRP24L125G BR PON LC,125A, MLO, ETN BR2430L125G BR style 1-inch loa
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. -
Long Description Eaton Eaton BR main lug loadcenter, Ground bar, Main lug only, 125 A, X3, Aluminum, NEMA 1, Metallic, 10kAIC, BR2125, Surface, flush, 48 Circuits, Twenty-four pole, 24 Spaces, Two hots, a neutral, and a ground, Single-phase, 120/240V Eaton BR style 1-inch loadcenter, main lug, ground bar, 125A, single-phase, 30-pole, 30 circuits, 24 spaces, 120/240V, 2/0-#14 Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, g1 box size
Product Type BR Pon LC, 125A, Mlo, 24 Space, W/ Ground BR Style 1-Inch Loadcenter
Special Features - Ground bar
Box Size - M104D-731
cover - Cover included
dimensions 23.0000 IN X 14.3100 IN X 3.8800 IN 98.5520millimetreX36.3474centimetreX68.5800centimetre
main circuit breaker - Environmental Conditions Wet Location; Includes Ground Screw; Shape Round
Number of Circuits - 30 W
number of spaces 24 24 W
Brand Eaton Eaton
Manufacturers Part Number BRP24L125G BR2430L125G
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
igcc - PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type Main lug loadcenter MAIN LUG
unspsc code - 39121101
Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Power Distribution
Enclosure - NEMA 1
Mounting Flush Mount;Surface Mount Combination
standard UL 67,UL 50 UL 67;UL 50
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat