Nacogdoches |
150 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP30B150 |
BR3030B150 |
Manufacturer Number |
BRP30B150 |
BR3030B150 |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689053406 |
00786676445054 |
Weight per package |
32 (lbs/each) |
34.89 (lbs/each) |
Description |
BRP30B150 BR Pon Loadcntr 150A Main BRKR 30 Space
Eaton Plug-On Neutral Main Circuit Breaker Loadcenter, 150A, X6, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR2125, 60 Circuits, Single Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Combination, Type BR 1-Inch Breakers
|
BR3030B150 30/30C 150A 1PH MB Loadcenter
BR Style Load Center, 30 Spaces, 30 Circuits, 150 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$409.13 (Each) |
$338.69 (Each) |
Carton/Reel |
$409.13 (1 Each) |
$338.69 (1 Each) |
Standard Packaging/Reel |
$409.13 (1 Each) |
$338.69 (1 Each) |
|
amperage rating |
150 |
150 WTT |
Cover Type |
Cover included |
Cover included |
Current Rating |
- |
150 A |
interrupt rating |
25 |
25 kAIC |
Material |
- |
Metallic |
Number of Wires |
- |
Three-wire |
Phase |
1 |
1 PH |
used with |
- |
Type BR 1-inch breakers |
Voltage Rating |
120/240 V |
120/240 V ac |
Wattage |
Single-pole |
- |
Wire Size |
- |
2/0 AWG to 300 kcmil |
|
Bus Material |
- |
Aluminum |
Enclosure Material |
- |
Metallic |
|
Depth |
34.12 |
- |
Height |
3.88 |
- |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X6 |
G1r |
Width |
14.31 |
- |
|
Description |
BR PON LOADCNTR 150A MAIN BRKR 30 SPACE |
30/30C 150A 1PH MB LOADCENTER |
extra long description |
ETN BRP30B150 BR PON LC,150A, MCB, |
ETN BR3030B150 BR style 1-inch load |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton Plug-on neutral main circuit breaker loadcenter,150A,X6,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR2125,60 circuits,Single pole,30 spaces,Two hots, a neutral, and a ground,Single-phase,Combination,Type BR 1-inch breakers |
BR Style Load Center, 30 Spaces, 30 Circuits, 150 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height |
Product Type |
BR Pon LC, 150A, MCB, 30 Space |
BR Style Load Center |
Short Description |
- |
BR Style Load Center, 30/30C, 150 A, G1R Box Size |
Special Features |
- |
No Feed-Thru Lugs;Cover Included |
|
Box Size |
- |
G1r |
Circuit Breaker Compatibility |
- |
BR Circuit Breaker |
cover |
- |
Cover included |
dimensions |
34.1200 IN X 14.3100 IN X 3.8800 IN |
98.5520millimetreX36.3474centimetreX53.3400centimetre |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type Br 1-Inch Breakers |
main circuit breaker |
- |
CEMAT RSRT9 V7.0 OS SOFTWARE |
Number of Circuits |
- |
30 |
number of spaces |
30 |
30 |
Overall Height |
- |
34.13 in;866.8 mm |
Overall Width |
- |
3.88 in;98.4 mm |
Recommended Environment |
- |
Indoor |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRP30B150 |
BR3030B150 |
sub brand |
- |
None IN |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main breaker loadcenter |
Main circuit breaker |
unspsc code |
- |
39121101 |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Residential |
Enclosure |
- |
NEMA 1 |
Mounting |
Combination Mount |
Combination |
standard |
UL 50,UL 67 |
UL 67; UL 50 |