Nacogdoches |
150 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP30B150 |
BR3060BQN150 |
Manufacturer Number |
BRP30B150 |
BR3060BQN150 |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689053406 |
00786676026277 |
Weight per package |
32 (lbs/each) |
33 (lbs/each) |
Description |
BRP30B150 BR Pon Loadcntr 150A Main BRKR 30 Space
Eaton Plug-On Neutral Main Circuit Breaker Loadcenter, 150A, X6, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR2125, 60 Circuits, Single Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Combination, Type BR 1-Inch Breakers
|
BR3060BQN150 30/60C 150A QN MB Loadcenter
BR Loadcenter, 150A CSR Main Breaker, 30 Spaces/60 Circuits, 120/240V, Aluminum Bus, G1 Indoor Box Size, #2-300MCM Incoming Lug Size, Quick Connect Neutral Configuration
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$409.13 (Each) |
$345.73 (Each) |
Carton/Reel |
$409.13 (1 Each) |
$345.73 (1 Each) |
Standard Packaging/Reel |
$409.13 (1 Each) |
$345.73 (1 Each) |
|
amperage rating |
150 |
150 |
Cover Type |
Cover included |
Cover included |
interrupt rating |
25 |
25 |
Phase |
1 |
1 |
Voltage Rating |
120/240 V |
120/240 V |
Wattage |
Single-pole |
- |
|
Depth |
34.12 |
3.88 |
Height |
3.88 |
34.13 |
Size |
X6 |
G1 |
Width |
14.31 |
14.31 |
|
Description |
BR PON LOADCNTR 150A MAIN BRKR 30 SPACE |
30/60C 150A QN MB LOADCENTER |
extra long description |
ETN BRP30B150 BR PON LC,150A, MCB, |
ETN BR3060BQN150 Eaton BR main brea |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton Plug-on neutral main circuit breaker loadcenter,150A,X6,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR2125,60 circuits,Single pole,30 spaces,Two hots, a neutral, and a ground,Single-phase,Combination,Type BR 1-inch breakers |
BR loadcenter, 150A CSR MAIN BREAKER, 30 SPACES/60 CIRCUITS, 120/240V, ALUMINUM BUS, G1 INDOOR BOX SIZE, #2-300MCM INCOMING LUG SIZE, QUICK CONNECT NEUTRAL CONFIGURATION |
Product Type |
BR Pon LC, 150A, MCB, 30 Space |
Eaton BR Main Breaker Loadcenter |
Special Features |
- |
QUICK CONNECT NEUTRALS |
|
dimensions |
34.1200 IN X 14.3100 IN X 3.8800 IN |
3.8800 IN X 14.3100 IN X 34.1300 IN |
number of spaces |
30 |
30 |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRP30B150 |
BR3060BQN150 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Mounting |
Combination Mount |
Combination Mount |
standard |
UL 50,UL 67 |