Nacogdoches |
150 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP30B150 |
BR3060BQN150 |
Manufacturer Number |
BRP30B150 |
BR3060BQN150 |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689053406 |
00786676026277 |
Weight per package |
32 (lbs/each) |
33 (lbs/each) |
Description |
BRP30B150 BR Pon Loadcntr 150A Main BRKR 30 Space
Eaton Plug-On Neutral Main Circuit Breaker Loadcenter, 150A, X6, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR2125, 60 Circuits, Single Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Combination, Type BR 1-Inch Breakers
|
BR3060BQN150 30/60C 150A QN MB Loadcenter
BR Style Load Center, 30 Spaces, 60 Circuits, 150 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$409.13 (Each) |
$0.00 (Each) |
Carton/Reel |
$409.13 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$409.13 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
150 |
150 |
Cover Type |
Cover included |
Cover included |
Current Rating |
- |
150 A |
interrupt rating |
25 |
25 kAIC |
Material |
- |
Metallic |
Phase |
1 |
1 |
Voltage Rating |
120/240 V |
120/240 V ac |
Wattage |
Single-pole |
- |
Wire Size |
- |
#2 AWG to 300 kcmil |
|
|
Depth |
34.12 |
3.88 |
Height |
3.88 |
34.13 |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X6 |
G1 |
Width |
14.31 |
14.31 |
|
Description |
BR PON LOADCNTR 150A MAIN BRKR 30 SPACE |
30/60C 150A QN MB LOADCENTER |
extra long description |
ETN BRP30B150 BR PON LC,150A, MCB, |
ETN BR3060BQN150 Eaton BR main brea |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
The Type BR Quick Connect Neutral loadcenters coupled with Type BR Quick Connect Neutral electronic breakers provide a clean, quick connection for an installer looking to save time while providing a professional look. |
Long Description |
Eaton Plug-on neutral main circuit breaker loadcenter,150A,X6,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR2125,60 circuits,Single pole,30 spaces,Two hots, a neutral, and a ground,Single-phase,Combination,Type BR 1-inch breakers |
BR Style Load Center, 30 Spaces, 60 Circuits, 150 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height |
Product Type |
BR Pon LC, 150A, MCB, 30 Space |
BR Style Load Center |
Short Description |
- |
BR Style Load Center, 30/60C, 150 A |
Special Features |
- |
Quick Connect Neutrals;Cover Included |
|
Circuit Breaker Compatibility |
- |
BR Circuit Breaker |
dimensions |
34.1200 IN X 14.3100 IN X 3.8800 IN |
3.8800 IN X 14.3100 IN X 34.1300 IN |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type Br 1-Inch Breakers |
Number of Circuits |
- |
60 |
number of spaces |
30 |
30 |
Overall Height |
- |
34.13 in;866.8 mm |
Overall Width |
- |
3.88 in;98.4 mm |
Recommended Environment |
- |
Indoor |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRP30B150 |
BR3060BQN150 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Residential |
Mounting |
Combination Mount |
Combination Mount |
standard |
UL 50,UL 67 |
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
Call nearest store for Item Price
|