Nacogdoches |
59 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP30B200R |
BR3060BQN200R |
Manufacturer Number |
BRP30B200R |
BR3060BQN200R |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689059347 |
00786676026253 |
Weight per package |
24 (lbs/each) |
39 (lbs/each) |
Description |
BRP30B200R BR Pon Loadcntr 200A Main BRKR 30 Space N3R
Eaton BR Main Breaker Loadcenter, Plug-On, 200A, X6, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 60 Circuits, Single Pole, 30 Spaces, Three-Wire, Single-Phase, Combination, Nema 3R, Type BR 1-Inch Breakers, 120/240V
|
BR3060BQN200R 1PH 200A 25KAIC MCB 30/60 Cir. Al Bus N3R
Quick Connect Neutrals, Main Circuit Breaker Loadcenter, 200A, G1R, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR, 60 Circuits, 30 Spaces, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, Combination, Type BR 1-Inch Breakers, 120/240V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$389.45 (Each) |
$0.00 (Each) |
Carton/Reel |
$389.45 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$389.45 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
200 A |
200 |
Cover Type |
Cover included |
Cover included |
interrupt rating |
25 kAIC |
25 |
Phase |
Single-phase |
1 |
Voltage Rating |
120/240 V |
120/240 V |
Wattage |
Single-pole |
- |
|
Depth |
34.1200 |
5.19 |
Height |
5.5000 |
34.13 |
Size |
X6 |
G1r |
Width |
14.3100 |
14.31 |
|
Description |
BR PON LOADCNTR 200A MAIN BRKR 30 SPACE N3R |
1PH 200A 25KAIC MCB 30/60 CIR. AL BUS N3R |
extra long description |
ETN BRP30B200R BR PON LC,200A, MCB, |
ETN BR3060BQN200R Eaton BR main bre |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton BR main breaker loadcenter, Plug-on, 200A,X6,Aluminum, Cover included,NEMA 3R, Metallic, 10 kAIC, BR, 60 circuits, Single pole,30 spaces, Three-wire, Single-phase, Combination, NEMA 3R, Type BR 1-inch breakers,120/240V |
Quick connect neutrals,Main circuit breaker loadcenter,200A,G1R,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR,60 circuits,30 spaces,Three-wire,Single-phase,#2 AWG-300 kcmil,Combination,Type BR 1-inch breakers,120/240V |
Product Type |
BR Pon LC, 200A, MCB, 30 Space, N3R |
Eaton BR Main Breaker Loadcenter |
Special Features |
- |
QUICK CONNECT NEUTRALS |
|
dimensions |
34.1200 IN X 14.3100 IN X 5.5000 IN |
5.1900 IN X 14.3100 IN X 34.1300 IN |
number of spaces |
30 |
30 |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRP30B200R |
BR3060BQN200R |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
Combination Mount |
Combination Mount |
standard |
UL 50,UL 67 |
UL Listed file E52977 |
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
Call nearest store for Item Price
|