Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP30B200V25 |
BR3040B200V2 |
Manufacturer Number |
BRP30B200V25 |
BR3040B200V2 |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689055257 |
00782114894460 |
Weight per package |
33 (lbs/each) |
44 (lbs/each) |
Description |
BRP30B200V25 BR Pon Loadcntr 200A Main BRKR 30 Space
Value Pack, Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X6, Aluminum, Cover Included, Nema 1, Metallic, 22KAIC, CSR, 60 Circuits, Single Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, #6-2/0 Awg Cu/Al, Gray, Combination, Nema 1,
|
BR3040B200V2 30/40C 200A 1PH MB Loadcenter Value Pack
BR Style Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$251.39 (Each) |
$221.54 (Each) |
Carton/Reel |
$251.39 (1 Each) |
$221.54 (1 Each) |
Standard Packaging/Reel |
$251.39 (1 Each) |
$221.54 (1 Each) |
|
amperage rating |
200 |
HID Lighting |
Cover Type |
Cover included |
Cover included |
Current Rating |
- |
200 A |
interrupt rating |
22 |
25 kAIC |
Material |
- |
Metallic |
Phase |
1 |
1 |
Voltage Rating |
120/240 V |
120/240 V ac |
Wattage |
Single-pole |
- |
Wire Size |
- |
2/0 AWG to 300 kcmil |
|
Bus Material |
- |
Aluminum |
Color |
- |
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
material composition |
- |
Not Applicable |
|
Depth |
34.12 |
- |
Height |
3.88 |
- |
Size |
X6 |
C2 |
Width |
14.31 |
- |
|
Description |
BR PON LOADCNTR 200A MAIN BRKR 30 SPACE |
30/40C 200A 1PH MB LOADCENTER VALUE PACK |
extra long description |
ETN BRP30B200V25 BR PON LC,200A, MC |
ETN BR3040B200V2 BR style 1-inch lo |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
- |
Long Description |
Value pack,Plug-on neutral main circuit breaker loadcenter,200A,X6,Aluminum,Cover included,NEMA 1,Metallic,22kAIC,CSR,60 circuits,Single pole,30 spaces,Two hots, a neutral, and a ground,Single-phase,#6-2/0 AWG Cu/Al,Gray,Combination,NEMA 1, |
BR Style Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material |
Product Type |
BR Pon LC, 200A, MCB, 30 Space |
BR Style Load Center |
Short Description |
- |
BR Style Load Center, 30/40C, 200 A, C3R Box Size |
Special Features |
Value pack |
No Feed-Thru Lugs, Includes Breqs125 Hold-Down Screw;Cover Included |
|
Circuit Breaker Compatibility |
- |
BR Circuit Breaker |
class |
- |
1.0000 IN X 1.0000 IN X 2.2300 IN |
Cord Type |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
dimensions |
34.1200 IN X 14.3100 IN X 3.8800 IN |
3.8800 IN X 14.3100 IN X 23.0000 IN |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type Br 1-Inch Breakers |
Number of Circuits |
- |
40 |
number of spaces |
30 |
30 |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRP30B200V25 |
BR3040B200V2 |
series |
- |
Automation And Logic Control Equipment |
sub brand |
- |
Open Office, Retail |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
- |
|
Manufacturer Status |
- |
Inactive |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
Mounting |
Combination Mount |
Combination |
standard |
UL 67,UL 50 |
UL 50,UL 67 |