Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP30B200V25 |
CH32B200V |
Manufacturer Number |
BRP30B200V25 |
CH32B200V |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689055257 |
00782114290262 |
Weight per package |
33 (lbs/each) |
38.42 (lbs/each) |
Description |
BRP30B200V25 BR Pon Loadcntr 200A Main BRKR 30 Space
Value Pack, Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X6, Aluminum, Cover Included, Nema 1, Metallic, 22KAIC, CSR, 60 Circuits, Single Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, #6-2/0 Awg Cu/Al, Gray, Combination, Nema 1,
|
CH32B200V 1PH 200A 35KAIC Main BRKR 32 Full Circuit CH Loadc
CH Style Load Center, 32 Spaces, 32 Circuits, 200 A, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height, 38.42 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$251.39 (Each) |
$0.00 (Each) |
Carton/Reel |
$251.39 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$251.39 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
200 |
200 |
Cover Type |
Cover included |
- |
Current Rating |
- |
200 A |
interrupt rating |
22 |
25 kAIC |
Material |
- |
Metallic |
Phase |
1 |
1 |
Voltage Rating |
120/240 V |
- |
Wattage |
Single-pole |
- |
Wire Size |
- |
2/0 AWG to 300 kcmil |
|
|
Depth |
34.12 |
34.1300 |
Height |
3.88 |
3.8800 |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X6 |
J |
Width |
14.31 |
14.3100 |
|
Description |
BR PON LOADCNTR 200A MAIN BRKR 30 SPACE |
1PH 200A 35KAIC MAIN BRKR 32 FULL CIRCUIT CH LOADC |
extra long description |
ETN BRP30B200V25 BR PON LC,200A, MC |
ETN CH32B200V Eaton CH main breaker |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Long Description |
Value pack,Plug-on neutral main circuit breaker loadcenter,200A,X6,Aluminum,Cover included,NEMA 1,Metallic,22kAIC,CSR,60 circuits,Single pole,30 spaces,Two hots, a neutral, and a ground,Single-phase,#6-2/0 AWG Cu/Al,Gray,Combination,NEMA 1, |
CH Style Load Center, 32 Spaces, 32 Circuits, 200 A, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height, 38.42 lb |
Product Type |
BR Pon LC, 200A, MCB, 30 Space |
Eaton CH Main Breaker Loadcenter |
Short Description |
- |
CH Style Load Center, 32C, 200 A, NEMA 3R |
Special Features |
Value pack |
Value pack includes (5) CH120 and (1) CH230 breakers |
|
Circuit Breaker Compatibility |
- |
CH Circuit Breaker |
dimensions |
34.1200 IN X 14.3100 IN X 3.8800 IN |
34.1300 IN X 14.3100 IN X 3.8800 IN |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type CH Breakers |
media |
- |
Yes |
Number of Circuits |
- |
32 |
number of spaces |
30 |
32 |
Overall Height |
- |
34.13 in;866.8 mm |
Overall Width |
- |
3.88 in;98.4 mm |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRP30B200V25 |
CH32B200V |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Residential |
Mounting |
Combination Mount |
- |
standard |
UL 67,UL 50 |
UL 50,UL 67 |
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
Call nearest store for Item Price
|