Item Comparison: BRP30L125, BR3042L125

Item

BRP30L125 - BR Pon Loadcntr 125A Mlo 30 Space - Eaton

BRP30L125
BR Pon Loadcntr 125A Mlo 30 Space

$293.15 Each

$293.15 (1 Each)

QTY:
Each
Add
BR3042L125 - 30/42CT 125A Mlo 1PH LDCTR N1 - Eaton

BR3042L125
30/42CT 125A Mlo 1PH LDCTR N1

$231.87 Each

$231.87 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 213 0
Vendor Eaton Eaton
Catalog Number BRP30L125 BR3042L125
Manufacturer Number BRP30L125 BR3042L125
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689052874 00786685857060
Weight per package 25.65 (lbs/each) 10 (lbs/each)
Description BRP30L125 BR Pon Loadcntr 125A Mlo 30 Space
Eaton Eaton BR Main Lug Loadcenter, Indoor, Main Lug Only, 125 A, X5, Aluminum, Gray, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, 60 Circuits, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #6–2/0
BR3042L125 30/42CT 125A Mlo 1PH LDCTR N1
BR Style 1 In Loadcenter, Split Neutral, Nema 1 Enclosure, Single-Phase, Three-Wire, 30 Spaces, 42 Circuits, Box: D1, Aluminum Bus
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $293.15 (Each) $231.87 (Each)
Carton/Reel $293.15 (1 Each) $231.87 (1 Each)
Standard Packaging/Reel $293.15 (1 Each) $231.87 (1 Each)
amperage rating 125 125 VAC
Cover Type Cover included Cover included
interrupt rating 10 -
Number of Wires - Three-wire
Phase 1 1 PH
used with - Type BR 1 in breakers
Voltage Rating 120/240V 120/240 VAC
Wattage Single-pole -
Wire Size - #6-2/0 Cu/Al at 60°C or 75°C
Bus Material - Aluminum
Enclosure Material - Metallic
Depth 29.1200 -
Height 3.8800 -
Size X5 F3003/4 YL105
Width 16.0000 -
Description BR PON LOADCNTR 125A MLO 30 SPACE 30/42CT 125A MLO 1PH LDCTR N1
extra long description ETN BRP30L125 Type BR 1-inch PON lo ETN BR3042L125 BR Style 1 in Loadce
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. -
Long Description Eaton Eaton BR main lug loadcenter,Indoor,Main lug only,125 A,X5,Aluminum,Gray, NEMA 1,Metallic,10kAIC,BR2125,Surface,flush,60 Circuits,30 Spaces,Two hots,a neutral,and a ground,Single-phase,120/240V,#6–2/0 BR Style 1 in Loadcenter, Split neutral, NEMA 1 enclosure, Single-phase, Three-wire, 30 spaces, 42 circuits, Box: D1, Aluminum bus
Product Type Type BR 1-Inch Pon Loadcenter BR Style 1 In Loadcenter
Box Size - LIGHTING TRACK, MINIATURE TYPE; EXTRUDED ALUMINUM MATERIAL; SATIN WHITE FINISH; 90-5/8 INCH; 1-3/8 INCH; 11/16 INCH; 8 FT NOMINAL LENGTH; UL, CSA APPROVAL; 20 AMPERE CURRENT RATING; 2 CIRCUIT(S); HALO[R], POWER-TRAC BRAND; WALL THICKNESS 0.06 INCH
cover - Cover included
dimensions 29.1200 IN X 16.0000 IN X 3.8800 IN 98.5520millimetreX36.3474centimetreX73.9902centimetre
Number of Circuits - 42 W
number of spaces 30 30 W
Brand Eaton EATON CUTLER-HAMMER
Manufacturers Part Number BRP30L125 BR3042L125
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
igcc - PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type Main lug loadcenter Split neutral
unspsc code - 39121101
Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls Power Distribution
Enclosure - NEMA 1
Mounting Flush Mount;Surface Mount -
standard UL 50,UL 67 UL 67;UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat