Item Comparison: BRP42BC225, BR4040BC200

Item

BRP42BC225 - BR Pon Loadcntr 225A Main BRKR 42 Space Copper Bus - Eaton

BRP42BC225
BR Pon Loadcntr 225A Main BRKR 42 Space Copper Bus

$584.13 Each

$584.13 (1 Each)

QTY:
Each
Add
BR4040BC200 - C/U 40CIR. MB Load Center - Eaton

BR4040BC200
C/U 40CIR. MB Load Center

$676.90 Each

$676.90 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 72 0
Vendor Eaton Eaton
Catalog Number BRP42BC225 BR4040BC200
Manufacturer Number BRP42BC225 BR4040BC200
Category Load Centers & Accessories - Single Phase Main Breaker Load Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689055035 00782114867013
Weight per package 40.9 (lbs/each) 40 (lbs/each)
Description BRP42BC225 BR Pon Loadcntr 225A Main BRKR 42 Space Copper Bus
Plug-On Neutral Main Circuit Breaker Loadcenter, 225A, X8, Copper, Cover Included, Nema 1, Metallic, 25KAIC, CSR2225, 84 Circuits, Single Pole, 42 Spaces, Two Hots, A Neutral and A Ground, Single-Phase, #6-1/0 Awg Cu/Al, 25, Kilo Ampere, 25KAIC, Gray, Combina
BR4040BC200 C/U 40CIR. MB Load Center
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, 200A, Single-Phase, 40-Pole, 40 Circuits, 40 Spaces, 120/240V, #2/0-300 Kcmil Cu/Al At 60°C or 75°C, Nema 1 Enclosure, C2 Box Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $584.13 (Each) $676.90 (Each)
Carton/Reel $584.13 (1 Each) $676.90 (1 Each)
Standard Packaging/Reel $584.13 (1 Each) $676.90 (1 Each)
amperage rating 225 59120
Cover Type Cover included Cover included
interrupt rating 25 10 kAIC
Number of Wires - Three-wire
Phase 1 1 PH
used with - Type BR 1-inch breakers
Voltage Rating 120/240 V 120/240 VAC
Wattage Single-pole -
Wire Size - #2/0-300 kcmil Cu/Al at 60°C or 75°C
Bus Material - Copper
Enclosure Material - Metallic
Depth 45 -
Height 3.88 -
Size X8 C2
Width 14.31 -
Description BR PON LOADCNTR 225A MAIN BRKR 42 SPACE COPPER BUS C/U 40CIR. MB LOAD CENTER
extra long description ETN BRP42BC225 BR PON LC,225A, MCB, ETN BR4040BC200 BR style 1-inch loa
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. -
Long Description Plug-on neutral main circuit breaker loadcenter,225A,X8,Copper,Cover included,NEMA 1,Metallic,25kAIC,CSR2225,84 circuits,Single pole,42 spaces,Two hots, a neutral and a ground,Single-phase,#6-1/0 AWG Cu/Al,25,Kilo Ampere,25kAIC,Gray,Combina BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, includes BREQS125 hold-down screw, 200A, single-phase, 40-pole, 40 circuits, 40 spaces, 120/240V, #2/0-300 kcmil Cu/Al at 60°C or 75°C, NEMA 1 enclosure, c2 box size
Product Type BR Pon LC, 225A, MCB, 42 Space, Cu Bus BR Style 1-Inch Loadcenter
Special Features Main circuit breaker No feed-thru lugs, includes BREQS125 hold-down screw
Box Size - QUARTZ LIGHTING LENS, GLASS LENS REFRACTOR/LENS TYPE; QF500F QUARTZ FLOODLIGHT FIXTURE TYPE; RAB[R] BRAND
cover - Cover included
dimensions 45.0000 IN X 14.3100 IN X 3.8800 IN 98.5520millimetreX36.3474centimetreX58.4200centimetre
main circuit breaker - BWH
Number of Circuits - 40 W
number of spaces 42 40 W
Brand Eaton Eaton
Manufacturers Part Number BRP42BC225 BR4040BC200
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
igcc - PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type Main breaker loadcenter Main circuit breaker
unspsc code - 39121101
Status - Inactive
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Power Distribution
Enclosure - NEMA 1
Mounting Combination Mount Combination
standard UL 50,UL 67 UL 67;UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat