Item Comparison: BRP42BC225, BR4242B225

Item

BRP42BC225 - BR Pon Loadcntr 225A Main BRKR 42 Space Copper Bus - Eaton

BRP42BC225
BR Pon Loadcntr 225A Main BRKR 42 Space Copper Bus

$584.13 Each

$584.13 (1 Each)

QTY:
Each
Add
BR4242B225 - 42/42C 225A 1PH MB Loadcenter - Eaton

BR4242B225
42/42C 225A 1PH MB Loadcenter

$672.40 Each

$672.40 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 71 0
Vendor Eaton Eaton
Catalog Number BRP42BC225 BR4242B225
Manufacturer Number BRP42BC225 BR4242B225
Category Load Centers & Accessories - Single Phase Main Breaker Load Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689055035 00786676446402
Weight per package 40.9 (lbs/each) 42 (lbs/each)
Description BRP42BC225 BR Pon Loadcntr 225A Main BRKR 42 Space Copper Bus
Plug-On Neutral Main Circuit Breaker Loadcenter, 225A, X8, Copper, Cover Included, Nema 1, Metallic, 25KAIC, CSR2225, 84 Circuits, Single Pole, 42 Spaces, Two Hots, A Neutral and A Ground, Single-Phase, #6-1/0 Awg Cu/Al, 25, Kilo Ampere, 25KAIC, Gray, Combina
BR4242B225 42/42C 225A 1PH MB Loadcenter
BR Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #1 Awg to 250 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 45 In Overall Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $584.13 (Each) $672.40 (Each)
Carton/Reel $584.13 (1 Each) $672.40 (1 Each)
Standard Packaging/Reel $584.13 (1 Each) $672.40 (1 Each)
amperage rating 225 225 lm
Cover Type Cover included Cover not included
Current Rating - 225 A
interrupt rating 25 25 kAIC
Material - Metallic
Number of Wires - Three-wire
Phase 1 1 PH
used with - Type BR 1-inch breakers
Voltage Rating 120/240 V 120/240 V ac
Wattage Single-pole -
Wire Size - #1 AWG to 250 kcmil
Bus Material - Aluminum
Enclosure Material - Metallic
Depth 45 -
Height 3.88 -
Overall Length - 14.31 in;363.5 mm
Size X8 5 kVA kVA
Width 14.31 -
Description BR PON LOADCNTR 225A MAIN BRKR 42 SPACE COPPER BUS 42/42C 225A 1PH MB LOADCENTER
extra long description ETN BRP42BC225 BR PON LC,225A, MCB, ETN BR4242B225 BR style 1-inch load
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Plug-on neutral main circuit breaker loadcenter,225A,X8,Copper,Cover included,NEMA 1,Metallic,25kAIC,CSR2225,84 circuits,Single pole,42 spaces,Two hots, a neutral and a ground,Single-phase,#6-1/0 AWG Cu/Al,25,Kilo Ampere,25kAIC,Gray,Combina BR Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V ac, #1 AWG to 250 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 45 in Overall Height
Product Type BR Pon LC, 225A, MCB, 42 Space, Cu Bus BR Style Load Center
Short Description - BR Style Load Center, 42/42C, 225 A, NEMA 3R
Special Features Main circuit breaker No feed-thru lugs
Box Size - 5 in
Circuit Breaker Compatibility - BR Circuit Breaker
cover - Cover not included
dimensions 45.0000 IN X 14.3100 IN X 3.8800 IN 76.2000millimetreX11.4300centimetreX23.9776centimetre
Enclosure Type - Nema 1
for use with - Type Br 1-Inch Breakers
main circuit breaker - CEMAT RSRT9 V7.0 OS SOFTWARE
Number of Circuits - 42
number of spaces 42 42 WTT
Overall Height - 45 in;1143 mm
Overall Width - 5.19 in;131.8 mm
Recommended Environment - Indoor
Standards Met - UL 67 Listed;UL 50 Listed
Made in USA - yes
Brand Eaton Eaton Corp
Manufacturers Part Number BRP42BC225 BR4242B225
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
igcc - PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type Main breaker loadcenter Main circuit breaker
unspsc code - 39121101
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Residential
Enclosure - NEMA 1
Mounting Combination Mount FLUSH
standard UL 50,UL 67 UL 67; UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat