Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Wattstopper |
Legrand-Wattstopper |
Catalog Number |
BZ50 |
BZ50 |
Manufacturer Number |
BZ-50 |
BZ50 |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Miscellaneous Residential Devices
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00754182922901 |
00754182922901 |
Weight per package |
0.35 (lbs/each) |
0.35 (lbs/each) |
Description |
BZ50 Pwrpack, 120-277V, 50/60HZ, 24vdc225ma
Universal Voltage Power Pack, 120/277 V Ac, 20 A, 50/60 HZ, Plastic (Enclosure) Material, 5 Yr Warranty, 2.91 In Width, 1.673 In Height, 5.6 Oz
|
BZ50 Power Pack, 120-277V, 50/60HZ, 24VDC, 225ma
P&S BZ50 Pwrpack, 120-277V, 50/60HZ, 2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.53 (Each) |
$0.00 (Each) |
Carton/Reel |
$42.53 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,701.20 (40 Each) |
$0.00 (1 Each) |
|
Current Rating |
20 A |
- |
Material |
Plastic (Enclosure) |
- |
Voltage Rating |
120/277 V ac |
- |
|
Enclosure Material |
Plastic |
- |
|
Height |
1.673 in |
- |
Size |
2.75 Inch Width x 1.6 Inch Depth x 1.6 Inch Height |
- |
Width |
2.91 in |
- |
|
Additional Information |
RoHS Compliant; Type Universal Voltage; Application Lighting Circuit, Self-Contained Air Conditioner, Pump, Fan, Motor, VAV System, Motorized Damper Control |
- |
Commodity Description |
LIGHTING ACCESSORIES |
- |
Description |
PWRPACK,120-277V,50/60HZ,24VDC225MA |
POWER PACK, 120-277V, 50/60HZ, 24VDC, 225MA |
extra long description |
2.75 INCH WIDTH X 1.6 INCH DEPTH X 1.6 INCH HEIGHT SIZE; LOW VOLTAGE OCCUPANCY SENSOR USED ON; 50/60 HERTZ FREQUENCY RATING; SNAP-IN INSTALLATION; PLASTIC ENCLOSURE MATERIAL; UL (CANADA AND US) APPROVAL; 0 TO 55 DEG C OPERATING TEMPERATURE; 120/277 VOLT AC INPUT VOLTAGE; 225 MILLIAMP OUTPUT CURRENT; GRAY ENCLOSURE FINISH; 24 VOLT DC OUTPUT VOLTAGE; 24 VOLT DC CONTROL VOLTAGE; 3 SENSOR(S); 120/277 VOLT AC 20 AMP (BALLAST), 120/277 VOLT AC 20 AMP (INCANDESCENT), 120/250 VOLT AC 1 HP (MOTOR) RELAY CONTACT RAT |
- |
Features |
The BZ-50 Universal Voltage Power Pack provides 24 VDC operating voltage to Wattstopper’s low-voltage occupancy sensors. The RC version includes an integrated RJ45 jack. This device is RoHS-conforming. |
- |
Long Description |
Universal Voltage Power Pack, 120/277 V ac, 20 A, 50/60 Hz, Plastic (Enclosure) Material, 5 yr Warranty, 2.91 in Width, 1.673 in Height, 5.6 oz |
P&S BZ50 PWRPACK,120-277V,50/60HZ,2 |
Product Type |
Occupancy Sensor Power Pack |
Pwrpack, 120-277V, 50/60HZ, 24vdc225ma |
Short Description |
Universal Voltage Power Pack, 120/277 VAC |
- |
|
Control Voltage |
24 Volt DC |
- |
Enclosure Finish |
GRAY |
- |
for use with |
All Low Voltage Fixture Sensors |
- |
Input Voltage |
120/277 Volt AC |
- |
number of sensors |
3 in |
- |
Output Current |
225 Milliamp |
- |
Output Voltage |
24 Volt DC |
- |
package quantity |
1 ct |
- |
Relay Contact Rating |
120/277 Volt AC 20 Amp (Ballast), 120/277 Volt AC 20 Amp (Incandescent), 120/250 Volt AC 1 HP (Motor) |
- |
Standards Met |
UL Listed;cUL Listed;RoHS Complaint |
- |
Warranty |
5 yr |
- |
|
Brand |
WATTSTOPPER |
Legrand-Wattstopper |
Manufacturers Part Number |
BZ-50 |
BZ50 |
|
Category Description |
Miscellaneous residential devices |
Residential dimmers, motion sensors, controls, & photo cells |
|
|
Approval |
UL (CANADA AND US) |
- |
Frequency Rating |
50/60 Hz |
- |
Installation |
Snap-In |
- |
Operating Temperature |
0 TO 55 DEG C |
- |
Used On |
Low Voltage Occupancy Sensor |
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
Call nearest store for Item Price
|