Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Fluke |
Catalog Number |
C25 |
C25 |
Manufacturer Number |
C25 |
C25 |
Category |
Unilets) -
Alum
|
Testers & Meters -
Meters, Panel Instruments
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Tool Bag/Pouches
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
24121502 - Packaging pouches or bags
|
UPC/EAN/GTIN |
00784564140326 |
00095969006378 |
Weight per package |
0.34 (lbs/each) |
0.5 (lbs/each) |
Description |
C25 3/4" Alu C SR5 Conduit Body
Soft Case, Epoxy Powder Coated, Conduit Body Type, 128 MM Length, 64 MM Width, 218 MM Height, 0.34 LB/Ea
|
C25 Soft Case For Fluke-25/27/8025a
Large Soft Case, Die-Cast Copper-Free Aluminum (Body);Natural Neoprene (Gasket);Stainless Steel (Screw) Material, 8.6 In Height, 5 In Length, 64 MM Width, 0.5 LB, 1 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.84 (Each) |
$64.30 (Each) |
Carton/Reel |
$9.84 (1 Each) |
$64.30 (1 Each) |
Standard Packaging/Reel |
$98.37 (10 Each) |
$321.50 (5 Each) |
|
connection |
Threaded / Set Screw |
- |
Material |
- |
Die-Cast Copper-Free Aluminum (Body);Natural Neoprene (Gasket);Stainless Steel (Screw) |
|
Color |
Gray |
BLACK/YELLOW |
Finish |
Epoxy Powder Coated |
- |
|
Height |
218 mm |
218 mm;8.6 in |
Hub Size |
3/4 in |
- |
Length |
128 mm |
128 mm;5 in |
Width |
64 mm |
64 mm;2.52 |
|
Description |
3/4" ALU C SR5 CONDUIT BODY |
SOFT CASE FOR FLUKE-25/27/8025A |
extra long description |
MIDWEST C25 3/4 RGD C COND BODY AL |
FLK C25 SOFT CASE FOR FLUKE-25/27/8 |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
Give your Fluke tools the protection they deserve. You bought the best, why not protect them with Fluke cases. The C25 carrying case is a durable, zippered carrying case with padding and inside pocket, and high quality polyester exterior. It includes a convenient hand strap and carries most of Fluke’s popular digital multimeters. Our most popular case sold to date! Now available in standard and camouflage designs. |
Long Description |
Soft Case, Epoxy Powder Coated, Conduit Body Type, 128 mm Length, 64 mm Width, 218 mm Height, 0.34 lb/EA |
Large Soft Case, Die-Cast Copper-Free Aluminum (Body);Natural Neoprene (Gasket);Stainless Steel (Screw) Material, 8.6 in Height, 5 in Length, 64 mm Width, 0.5 lb, 1 yr Warranty |
Product Type |
3/4 RGD C Cond Body Al |
Large Soft Case |
Short Description |
Soft Case For Fluke-25/27/8025A |
Large Soft Case, Hand Strap Included, 5 in;128 mm L |
Special Features |
Corrosion Resistant |
- |
|
body type |
Conduit |
- |
dimensions |
5.5000 IN X 1.5300 IN X 1.6400 IN |
- |
for use with |
21 Series III/23 Series III/26 Series III/27/51 Series Ii/52 Series Ii/53 Series Ii/54 Series Ii/70 Series III/73 Series III/75 Series III/77 Series III/79 Series III/80 Series III/89 Series Iv/180 Series/712/713/714/715/716/717/725/787/8060a/8062a Conduit Body |
- |
Form |
Series 5 |
- |
includes |
Inside Pocket |
Hand Strap |
package quantity |
1 ct |
1 ct |
Standards Met |
UL Listed;cUL Listed |
UL Listed;cUL Listed |
Warranty |
- |
1 yr |
|
|
Brand |
Cooper Crouse-Hinds |
FLUKE |
Manufacturers Part Number |
C25 |
C25 |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
TOOL BAG/POUCHES |
Type |
Conduit outlet body |
- |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Enclosure |
Condulet |
- |
Mounting |
Conduit |
- |
standard |
UL, cUL |