Item Comparison: C25DND330T, C25DND330T

Item

C25DND330T - Open N-R 3P 30A DP Cont SCR/PP W/QC Term 24VAC Coi - Eaton

C25DND330T
Open N-R 3P 30A DP Cont SCR/PP W/QC Term 24VAC Coi

$79.00 Each

$79.00 (1 Each)

QTY:
Each
Add
C25DND330T - Open N-R 3P 30A DP Cont SCR/PP W/QC Term 24VAC Coi - Selecta

C25DND330T
Open N-R 3P 30A DP Cont SCR/PP W/QC Term 24VAC Coi

$180.29 Each

$180.29 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 39 2
Vendor Eaton Selecta
Catalog Number C25DND330T C25DND330T
Manufacturer Number C25DND330T C25DND330T
Category Contactors - Definite Purpose Contactors Contactors - Definite Purpose Contactors
Classification DP Contactors Freedom/Nema Style
UNSPSC 39121529 - Contactors 39121529 - Contactors
UPC/EAN/GTIN 00782116300624 00661191106560
Weight per package 1.05 (lbs/each) 0
Description C25DND330T Open N-R 3P 30A DP Cont SCR/PP W/QC Term 24VAC Coi
Definite Purpose Control - Contactor, 3 Poles, 30 A, 24 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.05 LB
C25DND330T Open N-R 3P 30A DP Cont SCR/PP W/QC Term 24VAC Coi
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $79.00 (Each) $180.29 (Each)
Carton/Reel $79.00 (1 Each) $180.29 (1 Each)
Standard Packaging/Reel $79.00 (1 Each) $180.29 (1 Each)
connection Quick -
Current Rating 30 A -
Number of Phases 1;3 -
Overall Length 3.35 in;85 mm -
Description OPEN N-R 3P 30A DP CONT SCR/PP W/QC TERM 24VAC COI OPEN N-R 3P 30A DP CONT SCR/PP W/QC TERM 24VAC COI
extra long description ETN C25DND330T OP N-R 3P 30ADPCNT S -
Features Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces. -
Long Description Definite Purpose Control - Contactor, 3 Poles, 30 A, 24 V ac, 40 A Resistive Load, 1/3 Phases, 5 hp (Single Phase);10 hp (Three Phase);3.7 kW (Single Phase);7.5 kW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.35 in Overall Length, 2.40 in Overall Width, 1.05 lb -
Product Type Definite Purpose Control - Contactor Definite Purpose Contactor, 3 Pole - No, 30 Amp 575VAC, 24va
Short Description Definite Purpose Control - Contactor, 3P, 30 A, 24 VAC, Motor and Power Control Equipment, 50 to 60 Hz -
Special Features Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock -
Coil Voltage 24 V ac -
Connection Type Quick Connect Terminal -
dimensions 3.3500 IN X 2.4000 IN X 2.3000 IN -
Enclosure Type Open with metal mounting plate -
Frame Size 15 to 50 A -
Maximum Operating Temperature +158 °F;+70 °C -
Minimum Operating Temperature -13 °F;-25 °C -
motor power 5 hp (Single Phase);10 hp (Three Phase);3.7 kW (Single Phase);7.5 kW (Three Phase) -
Mounting Type DIN Rail Mount -
Overall Height 3.75 in;95 mm -
Overall Width 2.40 in;61 mm -
resistive load 40 A -
Standards Met UL Listed;CSA Certified;CE Certified;RoHS Compliant -
Brand Eaton Corp Selecta Products
Manufacturers Part Number C25DND330T C25DND330T
Category Description DP CONTACTORS FREEDOM/NEMA STYLE
Type Definite purpose contactor -
Manufacturer Status - Inactive
Weight 1.05 lb -
Application Motor and Power Control Equipment -
Frequency Rating 50 to 60 Hz -
standard CSA Certified,UL Listed file E1491 (Guide Number NLDX2),RoHS Compliant,CE Marked -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat