Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
C27 |
C27 |
Manufacturer Number |
C27 |
C27 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274122601 |
00781381506489 |
Weight per package |
1.22 (lbs/each) |
1.34 (lbs/each) |
Description |
C27 3/4" C FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 3/4 In Hub Size, Straight Hub Location, C Configuration, 6 In Length, 1-9/16 In Width, 1-5/8 In Height, Threaded, 1.22 LB/Ea
|
C27 3/4" C FM7 Cond Body
FM7 Unilets Type C Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6 In, Width: 1.56 In, Height: 1.63 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapere
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.24 (Each) |
$20.01 (Each) |
Carton/Reel |
$302.40 (10 Each) |
$100.05 (5 Each) |
Standard Packaging/Reel |
$302.40 (10 Each) |
$500.25 (25 Each) |
|
connection |
- |
Tapered Female Threaded |
Hub Location |
Straight |
- |
Number of Hubs |
2 |
- |
Shape |
C |
- |
|
Color |
- |
Gray |
Finish |
Electrogalvanized with Aluminum Acrylic Paint |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
|
Height |
1-5/8 |
1.63 |
Hub Size |
3/4 in |
3/4 |
Length |
6 |
6 |
Width |
1-9/16 |
1.56 |
|
Description |
3/4" C FM7 CONDUIT BODY |
3/4" C FM7 COND BODY |
extra long description |
CRS-H C27 3/4 NPT IRON C FORM 7 CND |
APP C27 3/4 FM7 BODY |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 3/4 in Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 3/4 in Hub Size, Straight Hub Location, C Configuration, 6 in Length, 1-9/16 in Width, 1-5/8 in Height, Threaded, 1.22 lb/EA |
FM7 UNILETS Type C Conduit Outlet Body, Hub Size: 3/4 IN, Form: 7, Length: 6 IN, Width: 1.56 IN, Height: 1.63 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapere |
Product Type |
3/4 NPT Iron C Form 7 CNDT Body |
3/4 FM7 Body |
Short Description |
Conduit Body, 3/4 in, C Shape Form 7 Body, Steel |
- |
Special Features |
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub |
|
body type |
Form 7 |
- |
Cable Entry Type |
Side |
- |
Connection Type |
Threaded |
- |
dimensions |
6.0000 IN X 1.5600 IN X 1.6300 IN |
- |
for use with |
Rigid Conduit |
- |
Form |
Form 7 |
7 |
Mounting Type |
Threaded |
- |
package quantity |
5 CT;10 PK |
- |
Standards Met |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
- |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
C27 |
- |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Type C Conduit Outlet Body |
|
|
|
Application |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Configuration |
C |
- |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |