Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Eaton Cutler-Hammer |
Catalog Number |
C2A20X012VDC |
D3PR2R1 |
Manufacturer Number |
C2-A20X/012VDC |
D3PR2R1 |
Category |
Relays & Accessories -
General Purpose Power Relays
|
Relays & Accessories -
In Relays & Accessories
|
Classification |
Sensors
|
General Purpose Relays
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
98971299954 |
00782114463833 |
Weight per package |
0.19 (lbs/each) |
0.9 (lbs/each) |
Description |
C2A20X012VDC R4080 General Purpose Relay
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5 Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 79 G Weight
|
D3PR2R1 12VDC DPDT 8 Pin Relay
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.07 (Each) |
$47.27 (Each) |
Carton/Reel |
$32.07 (1 Each) |
$47.27 (1 Each) |
Standard Packaging/Reel |
$32.07 (1 Each) |
$47.27 (1 Each) |
|
Current Rating |
10 A |
- |
Shape |
Rectangular |
- |
Terminal Type |
Pin |
- |
Voltage Rating |
12 V dc |
- |
|
Contact Material |
AgNi + 5 Au |
Silver Alloy |
|
|
Description |
R4080 GENERAL PURPOSE RELAY |
12VDC DPDT 8 PIN RELAY |
Long Description |
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, AgNi + 5 Au Contact Material, 10 A Current Rating, 50/60 Hz Frequency Rating, Made in USA, Plug in Mount Mounting Type, 8 - Pins, 2 - Poles, 52 mm Overall Height, 35 mm Overall Length, 35 mm Overall Width, C2-A2x Series, Rectangular Shape, CCC Certificate;CE Certified;cRU US;EAC;IEC/EN 60947;IEC/EN 61810;LR Certificate;RoHS Complaint Standards Met, Pin Terminal Type, 12 V dc Voltage Rating, 79 g Weight |
- |
Product Type |
General Purpose Relay |
D3PR2R1D3 Series General Purpose Plug-In Relay |
Short Description |
General Purpose Relay, 35 x 35 x 52 mm |
- |
|
Connection Type |
Plug-In |
- |
Contact Configuration |
2NC |
DPDT |
Contact Rating |
- |
16A |
cover |
- |
Plain |
maximum voltage |
- |
300V switching |
Mounting Type |
Plug in Mount |
- |
Number of Pins |
8 |
- |
options |
- |
Mechanical flag indicator |
Overall Height |
52 mm |
- |
Overall Width |
35 mm |
- |
Resistance |
- |
120 Ohms |
Standards Met |
CCC Certificate;cRU US;EAC;CE Certified;RoHS Complaint;IEC/EN 61810;IEC/EN 60947;LR Certificate |
- |
terminals |
- |
Octal |
|
|
Brand |
TURCK |
Eaton |
Manufacturers Part Number |
C2-A20X/012VDC |
D3PR2R1 |
series |
C2-A2x |
D3 series |
|
Category Description |
SENSORS |
GENERAL PURPOSE RELAYS |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Industrial |
Automation and Logic Control Equipment |
Enclosure |
- |
IP40 |
Frequency Rating |
50/60 Hz |
- |
standard |
- |
CSA Certified; cRUus; UL Listed; RoHS Compliant; CE Marked |