Nacogdoches |
7 |
7 |
All Stores |
|
|
|
Vendor |
SPC |
SPC |
Catalog Number |
C2A20X024VDC |
C2A20X24VDC |
Manufacturer Number |
C2-A20X/024VDC |
N/A |
Category |
Relays & Accessories -
General Purpose Power Relays
|
Unassigned
|
Classification |
Sensors
|
Sensors
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
98971299952 |
N/A |
Weight per package |
0.2 (lbs/each) |
0 |
Description |
C2A20X024VDC R4090 GP Plug In Relay
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5 Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 79 G Weight
|
C2A20X24VDC R4090 GP Plug In Relay
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.07 (Each) |
$32.07 (Each) |
Carton/Reel |
$32.07 (1 Each) |
$32.07 (1 Each) |
Standard Packaging/Reel |
$32.07 (1 Each) |
$32.07 (1 Each) |
|
Current Rating |
10 A |
- |
Shape |
Rectangular |
- |
Terminal Type |
Pin |
- |
Voltage Rating |
24 V dc |
- |
|
Contact Material |
AgNi + 5 Au |
- |
|
|
Description |
R4090 GP PLUG IN RELAY |
R4090 GP PLUG IN RELAY |
Long Description |
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, AgNi + 5 Au Contact Material, 10 A Current Rating, 50/60 Hz Frequency Rating, Made in USA, Plug in Mount Mounting Type, 8 - Pins, 2 - Poles, 52 mm Overall Height, 35 mm Overall Length, 35 mm Overall Width, C2-A2x Series, Rectangular Shape, CCC Certificate;CE Certified;cRU US;EAC;IEC/EN 60947;IEC/EN 61810;LR Certificate;RoHS Complaint Standards Met, Pin Terminal Type, 24 V dc Voltage Rating, 79 g Weight |
- |
Product Type |
General Purpose Relay |
- |
Short Description |
General Purpose Relay, 35 x 35 x 52 mm |
- |
|
Connection Type |
Plug-In |
- |
Contact Configuration |
2NC |
- |
Mounting Type |
Plug in Mount |
- |
Number of Pins |
8 |
- |
Overall Height |
52 mm |
- |
Overall Width |
35 mm |
- |
Standards Met |
CCC Certificate;cRU US;EAC;CE Certified;RoHS Complaint;IEC/EN 61810;IEC/EN 60947;LR Certificate |
- |
|
|
Brand |
TURCK |
- |
Manufacturers Part Number |
C2-A20X/024VDC |
- |
series |
C2-A2x |
- |
|
Category Description |
SENSORS |
SENSORS |
|
|
|
Application |
Industrial |
- |
Frequency Rating |
50/60 Hz |