Item Comparison: RR2PUDC24V, C2A20X024VDC

Item

RR2PUDC24V - Relay Plug-In DPDT 10A 24VDC - SPC

RR2PUDC24V
Relay Plug-In DPDT 10A 24VDC

$22.78 Each

$455.60 (20 Each)

QTY:
Each
Add
C2A20X024VDC - R4090 GP Plug In Relay - SPC

C2A20X024VDC
R4090 GP Plug In Relay

$32.07 Each

$32.07 (1 Each)

QTY:
Each
Add
Nacogdoches 0 7
All Stores 423 15
Vendor SPC SPC
Catalog Number RR2PUDC24V C2A20X024VDC
Manufacturer Number RR2P-UDC24V C2-A20X/024VDC
Category Enhanced Commodity Codes - Controls Relays & Accessories - General Purpose Power Relays
Classification Idec Relays.Idc Sensors
UNSPSC - -
UPC/EAN/GTIN 883630019963 98971299952
Weight per package 0.2 (lbs/each) 0.2 (lbs/each)
Description RR2PUDC24V Relay Plug-In DPDT 10A 24VDC
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 90 G Weight
C2A20X024VDC R4090 GP Plug In Relay
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 79 G Weight
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.78 (Each) $32.07 (Each)
Carton/Reel $22.78 (1 Each) $32.07 (1 Each)
Standard Packaging/Reel $455.60 (20 Each) $32.07 (1 Each)
Current Rating 10 A 10 A
Shape Rectangular Rectangular
Terminal Type Pin Pin
Voltage Rating 24 V dc 24 V dc
Contact Material Silver AgNi + 5  Au
Overall Length 29.3 mm 35 mm
Description RELAY PLUG-IN DPDT 10A 24VDC R4090 GP PLUG IN RELAY
Long Description Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 8 - Pins, 56 mm Overall Height, 29.3 mm Overall Length, 36.4 mm Overall Width, 2.5 VA (60 Hz);AC:3 VA (50 Hz);DC:1.5 W Power Rating, RR Series, Rectangular Shape, CE Certified;cRU US;CSA Certified;RoHS Compliant;TUV Standards Met, Pin Terminal Type, 24 V dc Voltage Rating, 90 g Weight General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, AgNi + 5  Au Contact Material, 10 A Current Rating, 50/60 Hz Frequency Rating, Made in USA, Plug in Mount Mounting Type, 8 - Pins, 2 - Poles, 52 mm Overall Height, 35 mm Overall Length, 35 mm Overall Width, C2-A2x Series, Rectangular Shape, CCC Certificate;CE Certified;cRU US;EAC;IEC/EN 60947;IEC/EN 61810;LR Certificate;RoHS Complaint Standards Met, Pin Terminal Type, 24 V dc Voltage Rating, 79 g Weight
Product Type Plug-In Relay General Purpose Relay
Short Description Plug-In Relay, DPDT, 29.3 x 36.4 x 56 mm General Purpose Relay, 35 x 35 x 52 mm
Connection Type Plug-In Plug-In
Contact Configuration DPDT 2NC
Mounting Type Plug in Mount Plug in Mount
Number of Pins 8 8
Overall Height 56 mm 52 mm
Overall Width 36.4 mm 35 mm
Power Rating AC:3 VA (50 Hz);2.5 VA (60 Hz);DC:1.5 W -
Standards Met cRU US;CSA Certified;TUV;CE Certified;RoHS Compliant CCC Certificate;cRU US;EAC;CE Certified;RoHS Complaint;IEC/EN 61810;IEC/EN 60947;LR Certificate
Made in USA yes yes
Brand IDEC CORPORATION TURCK
Manufacturers Part Number RR2P-UDC24V C2-A20X/024VDC
series RR C2-A2x
Category Description IDEC RELAYS.IDC SENSORS
Weight 90 g 79 g
Application Industrial Industrial
Frequency Rating - 50/60 Hz
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat