Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Ty-Duct |
Catalog Number |
C2LG6 |
TY2CPG6 |
Manufacturer Number |
C2LG6 |
TY2CPG6 |
Category |
Raceways, Strips, & Powerpoles -
Wiring Duct & Accessories
|
Raceways, Strips, & Powerpoles -
Wiring Duct & Accessories
|
Classification |
Wire Duct and Covers
|
Wire Duct and Covers
|
UNSPSC |
39131712 - Wiring duct
|
39131713 - Wiring duct fitting and accessories
|
UPC/EAN/GTIN |
00074983230808 |
00786210960173 |
Weight per package |
0.094 (lbs/each) |
0.135 (lbs/each) |
Description |
C2LG6 2" Wiring Duct Cover, Light Gray
Wiring Duct Cover, PVC Material, 6 FT Length, 2.29 In Width, Light Gray, 0.094 LB
|
TY2CPG6 2" Gray Duct Cover
Wiring Duct Cover 2 Inch Wide Rigid PVC Gray
|
|
Minimum Order QTY |
6 Units |
6 Units |
Unit/Foot |
$2.87 (Foot) |
$0.00 (Foot) |
Carton/Reel |
$17.22 (6 Feet) |
$0.00 (6 Feet) |
Standard Packaging/Reel |
$344.40 (120 Feet) |
$0.00 (6 Feet) |
|
connection |
Snap-on |
- |
Material |
PVC |
Rigid PVC |
|
|
Depth |
- |
0.47 IN |
Length |
6 ft;1.8 m |
6 in |
Width |
2.29 in;58.2 mm |
2.25 in. |
|
Description |
2" WIRING DUCT COVER, LIGHT GRAY |
2" GRAY DUCT COVER |
extra long description |
PAN C2LG6 Panduct® C2LG6 Flush Duct |
- |
Long Description |
Wiring Duct Cover, PVC Material, 6 ft Length, 2.29 in Width, Light Gray, 0.094 lb |
Wiring Duct Cover 2 Inch Wide Rigid PVC Gray |
Product Type |
Wiring Duct Cover |
2 Gray Duct Cover |
Short Description |
Wiring Duct Cover, PVC, Light Gray |
- |
Special Features |
Cover with Non-Slip Liner to Prevent Cover Slide, Flush Cover Design.Designed for Easy Install and Removal |
- |
|
Color/Finish |
Light Gray |
- |
for use with |
2x2 and 4x4 Fiber-Duct Routing System |
- |
media |
Yes |
- |
package quantity |
120 CT;6 PK |
- |
Standards Met |
CE Compliant;CSA Certified;UL Recognized (File No. E147128);RoHS Compliant |
- |
|
|
Brand |
Panduit® |
Ty-Duct |
Manufacturers Part Number |
C2LG6 |
TY2CPG6 |
sub brand |
Panduit |
- |
|
Category Description |
WIRE DUCT AND COVERS |
WIRE DUCT AND COVERS |
Type |
Flushed Duct Cover |
CAP FITTING, 304/304L STAINLESS STEEL MATERIAL; 4 INCH NOMINAL SIZE; 4 NOMINAL SIZE - DECIMAL; 4 NOMINAL SIZE - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; FORGED PROCESS; ASTM A182 MATERIAL SPECIFICATION |
|
minimum qty |
6 |
6 |
Status |
- |
Inactive |
|
|
Application |
Indoor |
- |
standard |
UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant |
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
Call nearest store for Item Price
|