Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
C47 |
C47 |
Manufacturer Number |
C47 |
C47 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381509510 |
00782274123509 |
Weight per package |
2.5 (lbs/each) |
2.53 (lbs/each) |
Description |
C47 1-1/4" C FM7 Cond Body
FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 2.19 In, Height: 2.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T
|
C47 1-1/4" C FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/4 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1-1/4 In Hub Size, Straight Hub Location, C Configuration, 7.4375 In Length, 2.1875 In Width, 2.31 In Height, Threaded, 2.53 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.27 (Each) |
$72.59 (Each) |
Carton/Reel |
$412.70 (10 Each) |
$145.18 (2 Each) |
Standard Packaging/Reel |
$412.70 (10 Each) |
$145.18 (2 Each) |
|
connection |
Tapered Female Threaded |
- |
Hub Location |
- |
Straight |
Number of Hubs |
- |
2 |
Shape |
- |
C |
|
Color |
Gray |
- |
Finish |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
Electrogalvanized with Aluminum Acrylic Paint |
|
Height |
2.31 |
2.31 in |
Hub Size |
1-1/4 |
1-1/4 in |
Length |
7.44 |
7.4375 in |
Width |
2.19 |
2.1875 in |
|
Description |
1-1/4" C FM7 COND BODY |
1-1/4" C FM7 CONDUIT BODY |
extra long description |
APP C47 1 1/4 FM7 BODY |
CRS-H C47 1 1/4 IRON C FORM 7 CNDT |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
FM7 UNILETS Type C Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 7, Length: 7.44 IN, Width: 2.19 IN, Height: 2.31 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: T |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1-1/4 in Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1-1/4 in Hub Size, Straight Hub Location, C Configuration, 7.4375 in Length, 2.1875 in Width, 2.31 in Height, Threaded, 2.53 lb/EA |
Product Type |
1 1/4 FM7 Body |
1 1/4 Iron C Form 7 CNDT Body |
Short Description |
- |
Conduit Body, 1-1/4 in, T Shape Form 7 Body, Steel |
Special Features |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub |
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation |
|
body type |
- |
Form 7 |
Cable Entry Type |
- |
Side |
Connection Type |
- |
Threaded |
dimensions |
- |
7.4400 IN X 2.1900 IN X 2.3100 IN |
for use with |
- |
Rigid Conduit |
Form |
7 |
Form 7 |
Mounting Type |
- |
Threaded |
package quantity |
- |
2 CT |
Standards Met |
- |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
- |
C47 |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Type C Conduit Outlet Body |
Conduit outlet body |
|
|
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Configuration |
- |
C |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |