Item Comparison: C47SA, C47SA

Item

C47SA - 1-1/4" Alu C FM7 Conduit Body - Eaton

C47SA
1-1/4" Alu C FM7 Conduit Body

$81.66 Each

$163.32 (2 Each)

QTY:
Each
Add
C47SA - 1-1/4 Al C Cond Body - Killark

C47SA
1-1/4 Al C Cond Body

$47.81 Each

$95.62 (2 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 29 0
Vendor Eaton Killark
Catalog Number C47SA C47SA
Manufacturer Number C47 SA C47SA
Category Unilets) - Alum Unilets) - Alum
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274123516 00783936080437
Weight per package 0.83 (lbs/each) 1 (lbs/each)
Description C47SA 1-1/4" Alu C FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, C Shape, 1-1/4"
C47SA 1-1/4 Al C Cond Body
1-1/4" C Hub, Aluminum Form 7 Conduit Body
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $81.66 (Each) $47.81 (Each)
Carton/Reel $81.66 (1 Each) $47.81 (1 Each)
Standard Packaging/Reel $163.32 (2 Each) $95.62 (2 Each)
Color - Gray
Finish Electrogalvanized With Aluminum Acrylic Painted Powder Epoxy Paint
Height 2-5/16 3
Hub Size 1-1/4 in 1-1/4"
Length 7-7/16 8
Width - 3
Description 1-1/4" ALU C FM7 CONDUIT BODY 1-1/4 AL C COND BODY
extra long description CRS-H C47 SA 1 1/4 NPT AL C FORM 7 KLRK C47SA COND BODY,CORROSAFE7 AL
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, C shape, 1-1/4" 1-1/4" C Hub, Aluminum Form 7 Conduit Body
Product Type 1 1/4 NPT Al C Form 7 CNDT Body Cond Body, CORROSAFE7 Al 1-1/4"
Special Features - Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
dimensions 7.4400 IN X 2.1900 IN X 2.3100 IN -
Form Form 7 Form 7
Brand EATON CROUSE-HINDS SERIES KILLARK
Manufacturers Part Number C47 SA C47SA
series - Duraloy 7
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Conduit Body
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard - UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat