Item Comparison: C502H, FF4H

Item

C502H - 2 HR Twist Timer With Metal Wallplate - Nsi

C502H
2 HR Twist Timer With Metal Wallplate

$70.28 Each

$70.28 (1 Each)

QTY:
Each
Add
FF4H - 4HR SPST Wall Timer - Intermatic

FF4H
4HR SPST Wall Timer

$46.59 Each

$279.54 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 33 1
Vendor Nsi Intermatic
Catalog Number C502H FF4H
Manufacturer Number A502HW FF4H
Category Timer Controls - Electromechanical Time Switche Timer Controls - Electromechanical Time Switche
Classification 1PH Manual Starters Time Clocks
UNSPSC 39121523 - Timer controls N/A
UPC/EAN/GTIN 00786261155078 00078275074026
Weight per package 0.4 (lbs/each) 0.383 (lbs/each)
Description C502H 2 HR Twist Timer With Metal Wallplate
Interval Timer 2 HR Metal
FF4H 4HR SPST Wall Timer
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 HZ, SPST, 4 Hour Max, Without Hold, Silver
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $70.28 (Each) $46.59 (Each)
Carton/Reel $70.28 (1 Each) $46.59 (1 Each)
Standard Packaging/Reel $70.28 (1 Each) $279.54 (6 Each)
amperage rating - 15
connection - Teeter Type
Phase Single Phase -
Poles 1 1
Voltage Rating 125 to 277 V 125 - 277
Color White -
Size H=5.00 - W=3.00 2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Description 2 HR TWIST TIMER WITH METAL WALLPLATE 4HR SPST WALL TIMER
extra long description TORK C502H Interval Timer 15 Min Me INT-MAT FF4H Spring Wound Countdown
Features 2 Hour Spring Wound Twist Timer 125-277V SPDT White. The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Long Description Interval Timer 2 Hr Metal Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 4 Hour Max, Without Hold, Silver
Product Type Twist Timer Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60
Short Description 2 Hour Timer 125-277V SPDT White -
Special Features No Hold 2 Hour Commercial Grade In Wall Time Switch Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Rugged Time Dial Plate Easily withstands the Abuse Encountered in Commercial Environments, Commercial "Brushed Metal" (Plastic Construction) look meets NEC Requirements, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in a Single Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of th
action SPDT 1 x SPST
Base Wall Plate -
Contact Configuration - 1 NO
Contact Form SPDT -
Contact Rating 125-250-277 VAC 7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Maximum Operating Temperature +122 °F;+50 °C -
Maximum Time Setting 2 h -
Minimum Operating Temperature +32 °F;0 °C -
motor power - 1 HP @ 120 VAC, 2 HP @ 240 VAC
Standards Met Ul;CSA -
Time Setting Mode 2 h -
Timing Range 2 Hour 4
Made in USA yes -
Brand Nsi Industries Intermatic Inc.
Manufacturers Part Number C502H FF4H
Category Description 1PH MANUAL STARTERS TIME CLOCKS
Type Spring Wound In Wall Time Switch-Commercial Grade Commercial Spring Wound Auto-Off
Weight 0.4 lb -
Application NSI Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Enclosure Single Gang Wall Plate -
environmental conditions 32-122 F -
Frequency Rating 50-60 Hz 50/60
Mounting Single Gang Wall Plate WALL MOUNT
Operating Temperature 32-122 F -
standard cULus cCSAus Certified, UL Listed, UL Recognized, HVACR, NEC
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat