Item Comparison: C530M, FF30MC

Item

C530M - 30 Min Twist Timer With Metal Wallplate - Nsi

C530M
30 Min Twist Timer With Metal Wallplate

$59.61 Each

$59.61 (1 Each)

QTY:
Each
Add
FF30MC - 30MIN Spring Wound Timer - Intermatic

FF30MC
30MIN Spring Wound Timer

$39.46 Each

$236.76 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 70 321
Vendor Nsi Intermatic
Catalog Number C530M FF30MC
Manufacturer Number C530M FF30MC
Category Timer Controls - Electronic Time Switches Timer Controls - Electromechanical Time Switche
Classification Time Clocks Time Clocks
UNSPSC 39121449 - Wire or cable compression splice N/A
UPC/EAN/GTIN 00786261155030 00078275005303
Weight per package 0.4 (lbs/each) 0.383 (lbs/each)
Description C530M 30 Min Twist Timer With Metal Wallplate
Twist Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250/277 V Ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
FF30MC 30MIN Spring Wound Timer
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 HZ, SPST, 30 Minute Max, Without Hold, Silver
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $59.61 (Each) $39.46 (Each)
Carton/Reel $59.61 (1 Each) $39.46 (1 Each)
Standard Packaging/Reel $59.61 (1 Each) $236.76 (6 Each)
amperage rating - 15
connection - Teeter Type
Material Metal Brushed Aluminum -
Phase Single Phase -
Poles - 1
Voltage Rating 125/250/277 V ac 125 - 277
Size 3 x 5 in 2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Description 30 MIN TWIST TIMER WITH METAL WALLPLATE 30MIN SPRING WOUND TIMER
extra long description TORK C530M CU CMP Splice Long 600 M INT-MAT FF30MC Spring Wound Countdo
Features 30 Minute Spring Wound Twist Timer 125-277V SPDT Metal Wallplate. The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Long Description Twist Timer, 30 min Time Setting Mode, SPDT Contact Form, 30 min Time Setting, 125/250/277 V ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 30 Minute Max, Without Hold, Silver
Product Type Twist Timer Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60
Short Description 30 Min Timer 125-277V SPDT With Metal Plate -
Special Features No Hold 60 Minute Commercial Grade in Wall Time Switch Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Rugged Time Dial Plate Easily withstands the Abuse Encountered in Commercial Environments, Commercial "Brushed Metal" (Plastic Construction) look meets NEC Requirements, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in a Single Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of th
action SPDT 1 x SPST
Base Wall Plate -
Connection Type Single Gang Wall Plate -
Contact Configuration - 1 NO
Contact Form SPDT -
Contact Rating 125-250-277 VAC 7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Maximum Operating Temperature +122 °F -
Maximum Time Setting 30 min -
Minimum Operating Temperature +32 °F -
motor power - 1 HP @ 120 VAC, 2 HP @ 240 VAC
Standards Met Ul;CSA -
Time Setting Mode 30 min -
Timing Range 30 Minute 30
Made in USA yes -
Brand Nsi Industries Intermatic
Manufacturers Part Number C530M FF30MC
Category Description TIME CLOCKS TIME CLOCKS
Type - Commercial Spring Wound Auto-Off
Weight 0.4 lb -
Application Ventilating Fans;Hvac;Whirlpools;Self Storage;Motors and Pumps Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Frequency Rating 50-60 Hz 50/60
Mounting - WALL MOUNT
Operating Temperature 32-122 F -
standard - cCSAus Certified, UL Listed, UL Recognized, HVACR, NEC
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat