Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CA18G |
WIUC20CL |
Manufacturer Number |
CA18G |
WIUC20-CL |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007264685 |
78500703705 |
Weight per package |
0.5371 (lbs/each) |
1.04 (lbs/each) |
Description |
CA18G WP 2G Toggle/Duplex Cover
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.5400 LB
|
WIUC20CL Disc Sub Wiuced20cl
WP In Use Cover 2G Clear
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.24 (Each) |
$0.00 (Each) |
Carton/Reel |
$17.24 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$206.88 (12 Each) |
$0.00 (8 Each) |
|
insulation |
Bare |
- |
Material |
Heavy Duty Die Cast Zinc |
Polycarbonate |
Number of Gangs |
2 |
2 |
|
Color |
Gray |
- |
Finish |
Zinc |
Clear |
|
Depth |
- |
4 INCH |
Height |
- |
7.71 INCH |
Size |
4.6" |
- |
Width |
- |
7.08 INCH |
|
Commodity Description |
- |
WALL PLATES & COVERS |
Description |
WP 2G TOGGLE/DUPLEX COVER |
DISC SUB WIUCED20CL |
extra long description |
P&S CA18G WP 2G TOGGLE/DUPLEX COVER |
- |
Features |
Cast Weatherproof Cover 2 Gang 1 Toggle/1 Duplex, 4 Screw Mounting, Gray |
- |
Long Description |
Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.5400 lb |
WP IN USE COVER 2G CLEAR |
Product Type |
WP 2G Toggle/Duplex Cover |
Weatherproof While-In Use Cover |
Short Description |
2 Gang, Screw Mount, Casteatherproof Cover, Gray, 1 Toggle, 1 Duplex |
- |
Special Features |
Stainless Steel Springs;No Rough Edges |
- |
|
dimensions |
4.58 (W) x 4.52 (H) in |
- |
for use with |
Switch |
- |
Lid Type |
- |
STANDARD LID |
Mounting Position |
- |
HORIZONTAL/VERTICAL |
Mounting Type |
Screw Mount |
- |
number of outlet |
2 |
- |
package quantity |
1 CT;12 PK |
- |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
Pass and Seymour |
Pass and Seymour |
Manufacturers Part Number |
CA18-G |
WIUC20-CL |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
- |
|
|
Application |
Residential;Commercial |
- |
Approval |
- |
UL (CANADA AND US) |
Configuration |
- |
(1) RECEPTACLE |
Enclosure |
- |
NEMA 3R |
Mounting |
Screws |
BOX |
standard |
UL Listed |
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
Call nearest store for Item Price
|