Item Comparison: CA18G, WVSS2

Item

CA18G - WP 2G Toggle/Duplex Cover - Legrand-Pass & Seymour

CA18G
WP 2G Toggle/Duplex Cover

$17.2401 Each

$206.88 (12 Each)

QTY:
Each
Add
WVSS2 - 2G CVR Single RCPT - Appozgcomm

WVSS2
2G CVR Single RCPT

$20.7068 Each

$372.72 (18 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 107 2
Vendor Legrand-Pass & Seymour Appozgcomm
Catalog Number CA18G WVSS2
Manufacturer Number CA18G WVSS2
Category Gen Purpose Wiring Devices - Wall Plates & Covers Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00785007264685 00687855030507
Weight per package 0.5371 (lbs/each) 0.55 (lbs/each)
Description CA18G WP 2G Toggle/Duplex Cover
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.5400 LB
WVSS2 2G CVR Single RCPT
Two Gang Weatherproof Cover and Dimension, Vertical, Self Closing Cover For Two Single Receptacle or Switches
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.24 (Each) $20.71 (Each)
Carton/Reel $17.24 (1 Each) $372.72 (18 Each)
Standard Packaging/Reel $206.88 (12 Each) $372.72 (18 Each)
insulation Bare -
Material Heavy Duty Die Cast Zinc Zinc Die Cast
Number of Gangs 2 -
Shape - Square
Color Gray Gray
Finish Zinc -
Size 4.6" 4.53 X 4.53
Description WP 2G TOGGLE/DUPLEX COVER 2G CVR SINGLE RCPT
extra long description P&S CA18G WP 2G TOGGLE/DUPLEX COVER EGS WVSS2 2 GANG CVR 2 SINGLE RCPT
Features Cast Weatherproof Cover 2 Gang 1 Toggle/1 Duplex, 4 Screw Mounting, Gray -
Long Description Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.5400 lb Two Gang Weatherproof Cover and Dimension, Vertical, Self Closing Cover for Two Single Receptacle or Switches
Product Type WP 2G Toggle/Duplex Cover 2 Gang CVR 2 Single RCPT PT
Short Description 2 Gang, Screw Mount, Casteatherproof Cover, Gray, 1 Toggle, 1 Duplex -
Special Features Stainless Steel Springs;No Rough Edges Self Closing Cover, Gasket And Mounting Hardware included
dimensions 4.58 (W) x 4.52 (H) in -
for use with Switch -
Mounting Type Screw Mount -
number of outlet 2 2
package quantity 1 CT;12 PK -
Standards Met UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) -
Brand Pass and Seymour Appleton
Manufacturers Part Number CA18-G WVSS2
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Cast weatherproof cover Two Gang Weatherproof Cover
Weight 0.5400 lb -
Application Residential;Commercial For use with 2 Single Receptacle or Switches
Mounting Screws VERTICAL
standard UL Listed UL Standard 514D; UL Listed E2527; Nema OS-1; CSA Standard C22.2 No. 18.1, cUL Listed E2527
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat