Nacogdoches |
42 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
TITAN3 Technology LLC |
Catalog Number |
CA1GL |
TWTC111G |
Manufacturer Number |
CA1GL |
N/A |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Unassigned
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007264500 |
N/A |
Weight per package |
0.3275 (lbs/each) |
0.323 (lbs/each) |
Description |
CA1GL WP 1G Vert Switch Cover W/ Handle
Weatherproof Cast Cover, 1 Gang, 2.80 (L) X 4.5 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.3300 LB
|
TWTC111G SP 10A 125V SW&WP CVR
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.91 (Each) |
$6.62 (Each) |
Carton/Reel |
$5.91 (1 Each) |
$6.62 (1 Each) |
Standard Packaging/Reel |
$47.29 (8 Each) |
$39.72 (6 Each) |
|
Material |
Die-Cast Zinc |
- |
Number of Gangs |
1 |
- |
|
Color |
Gray |
- |
Finish |
Zinc |
- |
|
|
Description |
WP 1G VERT SWITCH COVER W/ HANDLE |
SP 10A 125V SW&WP CVR |
extra long description |
P&S CA1GL WP 1G VERT SWITCH COVER W |
- |
Features |
Cast Weatherproof Toggle Switch Cover with Actuating Lever, Mounts Directly Over Switch, Gray |
- |
Long Description |
Weatherproof Cast Cover, 1 Gang, 2.80 (L) x 4.5 (H) in, Box Mount, Die-Cast Zinc Material, Gray, 0.3300 lb |
- |
Product Type |
WP 1G Vert Switch Cover W/ Handle |
- |
Short Description |
1 Gang, Weatherproof Cast Cover, Gray, GFCI, Verticle Cover |
- |
Special Features |
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance |
- |
|
dimensions |
2.80 (L) x 4.5 (H) in |
- |
for use with |
Switch |
- |
media |
Yes |
- |
Mounting Type |
Box Mount |
- |
number of outlet |
1 |
- |
package quantity |
1 ct |
- |
Standards Met |
CULus Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2). |
- |
|
Brand |
Pass and Seymour |
- |
Manufacturers Part Number |
CA1-GL |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cast Cover |
- |
|
|
Application |
Residential;Commercial |
- |
Mounting |
Weatherproof Box |
- |
standard |
cULus |