Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
CP4100S |
CA268G |
Manufacturer Number |
CP4100S |
CA268G |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
-
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
092326112239 |
00785007264531 |
Weight per package |
0.04 (lbs/each) |
0.6683 (lbs/each) |
Description |
CP4100S 1" WP Gry Closure Plug 4PK
WP Closure Plug 1 In. NPT Gray (4/Bag)
|
CA268G WP 2G Decorator/Duplex Cover
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.83 (Each) |
$16.69 (Each) |
Carton/Reel |
$6.83 (1 Each) |
$16.69 (1 Each) |
Standard Packaging/Reel |
$204.90 (30 Each) |
$200.24 (12 Each) |
|
insulation |
- |
Bare |
Material |
- |
Die-Cast Zinc |
Number of Gangs |
- |
2 |
|
Color |
Gray |
Gray |
Finish |
- |
Zinc |
|
|
Commodity Description |
BAR HANGERS & OUTLET BOX ACCY |
- |
Description |
1" WP GRY CLOSURE PLUG 4PK |
WP 2G DECORATOR/DUPLEX COVER |
extra long description |
- |
P&S CA268G WP 2G DECORATOR/DUPLEX C |
Features |
- |
Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting, Gray |
Long Description |
WP CLOSURE PLUG 1 IN. NPT GRAY (4/BAG) |
Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 lb |
Product Type |
Weatherproof Closure Plug |
WP 2G Decorator/Duplex Cover |
Short Description |
- |
2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI |
Special Features |
- |
Stainless Steel Springs;No Rough Edges |
|
dimensions |
- |
4.58 (W) x 4.52 (H) in |
for use with |
- |
Switch |
media |
- |
Yes |
Mounting Type |
- |
Screw Mount |
number of outlet |
- |
2 |
package quantity |
- |
1 ct |
Standards Met |
- |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
|
Brand |
BELL |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
CP4100S |
CA268-G |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
- |
Cast weatherproof cover |
|
|
|
Application |
- |
Residential;Commercial |
Mounting |
- |
Screws |
standard |
- |
UL Listed |