Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
CA268G |
DB750S |
Manufacturer Number |
CA268G |
DB750S |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007264531 |
00092326110167 |
Weight per package |
0.6683 (lbs/each) |
0.933 (lbs/each) |
Description |
CA268G WP 2G Decorator/Duplex Cover
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 LB
|
DB750S 2G WP Gray Box - Seven 1/2" Holes - 30 Cu In
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 7 Hubs, 1/2 In Hub Size, 5.17 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.69 (Each) |
$18.42 (Each) |
Carton/Reel |
$16.69 (1 Each) |
$18.42 (1 Each) |
Standard Packaging/Reel |
$200.24 (12 Each) |
$110.50 (6 Each) |
|
insulation |
Bare |
- |
Material |
Die-Cast Zinc |
- |
Number of Gangs |
2 |
2 |
Number of Hubs |
- |
7 |
Shape |
- |
Rectangular |
|
Color |
Gray |
Gray |
Finish |
Zinc |
Premium Powder Coated |
|
Hub Size |
- |
1/2 in |
Size |
4.6" |
- |
|
Construction |
- |
Die-Cast Metal |
Description |
WP 2G DECORATOR/DUPLEX COVER |
2G WP GRAY BOX - SEVEN 1/2" HOLES - 30 CU IN |
extra long description |
P&S CA268G WP 2G DECORATOR/DUPLEX C |
RACO DB750S 2G WP BOX (7) 1/2 IN. O |
Features |
Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting, Gray |
- |
Long Description |
Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 lb |
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 7 Hubs, 1/2 in Hub Size, 5.17 lb |
Product Type |
WP 2G Decorator/Duplex Cover |
2G WP Box (7) 1/2 In. Outlets - Gray |
Short Description |
2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI |
Outlet Box, 30 cu. in, Gray, 2 Gangs (5) 3/4" Hubs |
Special Features |
Stainless Steel Springs;No Rough Edges |
Weatherproof |
|
dimensions |
4.58 (W) x 4.52 (H) in |
- |
for use with |
Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Plug Mount |
number of outlet |
2 |
5 |
package quantity |
1 ct |
6 PK |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Taymac |
Manufacturers Part Number |
CA268-G |
DB750S |
sub brand |
- |
Taymac Corporation |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
- |
|
|
|
Application |
Residential;Commercial |
- |
Capacity |
- |
30 cu.in |
Mounting |
Screws |
- |
standard |
UL Listed |
UL Listed |