Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
MX1050Z |
CA268G |
Manufacturer Number |
MX1050Z |
CA268G |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00092326110662 |
00785007264531 |
Weight per package |
0.295 (lbs/each) |
0.6683 (lbs/each) |
Description |
MX1050Z 1G WP Gfci Bronze Verticle Cover
Weatherproof Device Box Cover, White, Die-Cast Metal Material, 1 Gang, 6.0699 LB
|
CA268G WP 2G Decorator/Duplex Cover
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.24 (Each) |
$16.69 (Each) |
Carton/Reel |
$5.24 (1 Each) |
$16.69 (1 Each) |
Standard Packaging/Reel |
$130.98 (25 Each) |
$200.24 (12 Each) |
|
insulation |
- |
Bare |
Material |
Die-Cast Metal |
Die-Cast Zinc |
Number of Gangs |
1 |
2 |
|
Color |
Bronze |
Gray |
Finish |
- |
Zinc |
|
Height |
4.84 |
- |
Length |
1.17 |
- |
Size |
- |
4.6" |
Width |
2.87 |
- |
|
Construction |
Metallic |
- |
Description |
1G WP GFCI BRONZE VERTICLE COVER |
WP 2G DECORATOR/DUPLEX COVER |
extra long description |
RACO MX1050Z 1G VERT/HORZ 12IN1 FLI |
P&S CA268G WP 2G DECORATOR/DUPLEX C |
Features |
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-in-1, Bronze. |
Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting, Gray |
Long Description |
Weatherproof Device Box Cover, White, Die-Cast Metal Material, 1 Gang, 6.0699 lb |
Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 lb |
Product Type |
Weatherproof Device Box Cover |
WP 2G Decorator/Duplex Cover |
Short Description |
Weatherproof Device Box Cover, Die-Cast Metal, White, 1 Gang, GFCI, Verticle |
2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI |
Special Features |
and multi-lingual instructions included; bronze;gasket;TAYMAC weatherproof vertical cover;device mount; 1 gang 12in1; self-closing lids; installation hardware |
Stainless Steel Springs;No Rough Edges |
|
Color/Finish |
White |
- |
dimensions |
- |
4.58 (W) x 4.52 (H) in |
for use with |
- |
Switch |
includes |
Gasket;Mounting Hardware |
- |
media |
- |
Yes |
Mounting Type |
- |
Screw Mount |
number of outlet |
- |
2 |
package quantity |
1 CA;25 PK |
1 ct |
Packaging Type |
Shrink |
- |
pallet quantity |
3000 |
- |
Standards Met |
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
|
Brand |
BELL |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
MX1050Z |
CA268-G |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
Cast weatherproof cover |
|
Standard Package |
20 |
- |
Weight |
6.0699 lb |
0.6700 lb |
|
Application |
Outdoor Receptacle/Switch |
Residential;Commercial |
Mounting |
DEVICE |
Screws |
standard |
UL Listed |
UL Listed |