Item Comparison: CA268G, SD350S

Item

CA268G - WP 2G Decorator/Duplex Cover - Legrand-Pass & Seymour

CA268G
WP 2G Decorator/Duplex Cover

$16.6869 Each

$200.24 (12 Each)

QTY:
Each
Add
SD350S - (3)1/2 HL Rect Deep Box - Taymac

SD350S
(3)1/2 HL Rect Deep Box

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 14 0
All Stores 280 0
Vendor Legrand-Pass & Seymour Taymac
Catalog Number CA268G SD350S
Manufacturer Number CA268G SD350S
Category Gen Purpose Wiring Devices - Wall Plates & Covers Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007264531 00092326110921
Weight per package 0.6683 (lbs/each) 6.7399 (lbs/each)
Description CA268G WP 2G Decorator/Duplex Cover
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 LB
SD350S (3)1/2 HL Rect Deep Box
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 In Hub Size, Screw Mount or Plug Mount, 6.74 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.69 (Each) $0.00 (Each)
Carton/Reel $16.69 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $200.24 (12 Each) $0.00 (10 Each)
insulation Bare -
Material Die-Cast Zinc Die-Cast Metal
Number of Gangs 2 -
Color Gray Gray Primer
Finish Zinc Powder Coated
Hub Size - 1/2 in
Size 4.6" -
Construction - Die-Cast Metal
Description WP 2G DECORATOR/DUPLEX COVER (3)1/2 HL RECT DEEP BOX
extra long description P&S CA268G WP 2G DECORATOR/DUPLEX C RACO SD350S 1G WP DEEP BOX (3) 1/2
Features Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting, Gray -
Long Description Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 lb Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 in Hub Size, Screw Mount or Plug Mount, 6.74 lb/EA
Product Type WP 2G Decorator/Duplex Cover 1G WP Deep Box (3) 1/2 In. Outlets - Gy
Short Description 2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, Three 1/2" Holes
Special Features Stainless Steel Springs;No Rough Edges Closure plugs, ground screw, and mounting hardware included
dimensions 4.58 (W) x 4.52 (H) in -
for use with Switch -
includes - Installation Instruction
media Yes -
Mounting Type Screw Mount Screw Mount;Plug Mount
number of outlet 2 3 W
package quantity 1 ct 10 PK
Standards Met UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) UL mA;NEC 2011;NEMA 3R Compliant
Brand LEGRAND-PASS & SEYMOUR Taymac
Manufacturers Part Number CA268-G SD350S
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Cast weatherproof cover -
Status - Inactive
Weight 0.6700 lb 6.74 lb/EA
Application Residential;Commercial -
Mounting Screws -
standard UL Listed UL Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat