Item Comparison: CA26BRH, 1GCHBZ

Item

CA26BRH - WP 1G Horiz Decorator Cover Bronze - Legrand-Pass & Seymour

CA26BRH
WP 1G Horiz Decorator Cover Bronze

$5.8501 Each

$81.90 (14 Each)

QTY:
Each
Add
1GCHBZ - 1G WP Horiz Cover Brnze - SPC

1GCHBZ
1G WP Horiz Cover Brnze

$4.50 Each

$90.00 (20 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 312 64
Vendor Legrand-Pass & Seymour SPC
Catalog Number CA26BRH 1GCHBZ
Manufacturer Number CA26BRH N/A
Category Gen Purpose Wiring Devices - Wall Plates & Covers Unassigned
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers -
UPC/EAN/GTIN 00785007248081 658746110691
Weight per package 0.4114 (lbs/each) 0
Description CA26BRH WP 1G Horiz Decorator Cover Bronze
Watherproof Cast Cover, 1 Gang, 4.56 (W) X 2.80 (H) In, Screw Mount, Die-Cast Zinc Material, Bronze, 0.4100 LB
1GCHBZ 1G WP Horiz Cover Brnze
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.85 (Each) $4.50 (Each)
Carton/Reel $5.85 (1 Each) $4.50 (1 Each)
Standard Packaging/Reel $81.90 (14 Each) $90.00 (20 Each)
insulation Bare -
Material Die-Cast Zinc -
Number of Gangs 1 -
Color Bronze -
Finish Bronze -
Size 4.6" -
Description WP 1G HORIZ DECORATOR COVER BRONZE 1G WP HORIZ COVER BRNZE
extra long description P&S CA26BRH WP 1G HORIZ DECORATOR C -
Features Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, Bronze -
Long Description Watherproof Cast Cover, 1 Gang, 4.56 (W) x 2.80 (H) in, Screw Mount, Die-Cast Zinc Material, Bronze, 0.4100 lb -
Product Type WP 1G Horiz Decorator Cover Bronze -
Short Description 1 Gang, Screw Mount, Weatherproof Cast Cover, Horizontal -
Special Features Stainless Steel Springs;No Rough Edges -
dimensions 4.56 (W) x 2.80 (H) in -
for use with Switch -
Mounting Type Screw Mount -
number of outlet 1 -
package quantity 1 CT;14 PK -
Standards Met UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) -
Brand Pass and Seymour -
Manufacturers Part Number CA26-BRH -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Cast weatherproof cover -
Weight 0.4100 lb -
Application Residential;Commercial -
Mounting Screws -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat