Item Comparison: 1GCH, CA26GH

Item

1GCH - 1G WP Gy Horiz CVR Multconfig - SPC

1GCH
1G WP Gy Horiz CVR Multconfig

$6.2049 Each

$124.10 (20 Each)

QTY:
Each
Add
CA26GH - WP 1G Horiz Decorator Cover - Legrand-Pass & Seymour

CA26GH
WP 1G Horiz Decorator Cover

$5.8501 Each

$81.90 (14 Each)

QTY:
Each
Add
Nacogdoches 0 86
All Stores 379 1,351
Vendor SPC Legrand-Pass & Seymour
Catalog Number 1GCH CA26GH
Manufacturer Number N/A CA26GH
Category Unassigned Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC - 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 658746110684 00785007248364
Weight per package 0.303 (lbs/each) 0.4086 (lbs/each)
Description 1GCH 1G WP Gy Horiz CVR Multconfig
CA26GH WP 1G Horiz Decorator Cover
Weatherproof Cast Cover, 1 Gang, 4.56 (L) X 2.80 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.20 (Each) $5.85 (Each)
Carton/Reel $6.20 (1 Each) $5.85 (1 Each)
Standard Packaging/Reel $124.10 (20 Each) $81.90 (14 Each)
Material - Die-Cast Zinc
Number of Gangs - 1
Color - Gray
Finish - Zinc
Size - 4.56 L x 2.80 H
Description 1G WP GY HORIZ CVR MULTCONFIG WP 1G HORIZ DECORATOR COVER
extra long description - P&S CA26GH WP 1G HORIZ DECORATOR CO
Features - Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, Gray
Long Description - Weatherproof Cast Cover, 1 Gang, 4.56 (L) x 2.80 (H) in, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 lb
Product Type - WP 1G Horiz Decorator Cover
Short Description - 1 Gang, Weatherproof Cast Cover, Gray, GFCI, Horizontal Cover
Special Features - Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance
dimensions - 4.56 (L) x 2.80 (H) in
for use with - Switch
Mounting Type - Box Mount
number of outlet - 1
package quantity - 14 CT
Standards Met - CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant
Brand - LEGRAND-PASS & SEYMOUR
Manufacturers Part Number - CA26-GH
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type - Weatherproof Cast Cover
Weight - 0.4100 lb
Application - Residential;Commercial
Mounting - Weatherproof Box
standard - cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat