Nacogdoches |
86 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Red Dot |
Catalog Number |
CA26GH |
2CCS |
Manufacturer Number |
CA26GH |
2CCS |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Residential Plates
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785007248364 |
00042269350601 |
Weight per package |
0.4086 (lbs/each) |
0.5 (lbs/each) |
Description |
CA26GH WP 1G Horiz Decorator Cover
Weatherproof Cast Cover, 1 Gang, 4.56 (L) X 2.80 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 LB
|
2CCS 2G RT 2 RCPT CVR
Two Gang Weatherproof Receptacle Cover, Silver, Zinc Alloy, 2 Single Receptacles With 1.485 Inch Openings, Device Mount
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.85 (Each) |
$0.00 (Each) |
Carton/Reel |
$5.85 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$81.90 (14 Each) |
$0.00 (10 Each) |
|
Material |
Die-Cast Zinc |
Zinc Alloy |
Number of Gangs |
1 |
- |
|
Color |
Gray |
Silver |
Finish |
Zinc |
Aluminum |
|
|
Description |
WP 1G HORIZ DECORATOR COVER |
2G RT 2 RCPT CVR |
extra long description |
P&S CA26GH WP 1G HORIZ DECORATOR CO |
RD 2CCS 2 GANG CVR FOR 2 SGL RECEPT |
Features |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, Gray |
- |
Long Description |
Weatherproof Cast Cover, 1 Gang, 4.56 (L) x 2.80 (H) in, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 lb |
Two Gang Weatherproof Receptacle Cover, Silver, Zinc Alloy, 2 Single Receptacles with 1.485 Inch Openings, Device Mount |
Product Type |
WP 1G Horiz Decorator Cover |
2 Gang CVR For 2 SGL Recept |
Short Description |
1 Gang, Weatherproof Cast Cover, Gray, GFCI, Horizontal Cover |
- |
Special Features |
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance |
Die Cast construction and industrial design combine to product a rugged protective enclosure for devices. |
|
dimensions |
4.56 (L) x 2.80 (H) in |
- |
for use with |
Switch |
- |
Knockouts |
- |
0 |
Mounting Type |
Box Mount |
- |
number of outlet |
1 |
- |
package quantity |
14 CT |
- |
Standards Met |
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Red Dot |
Manufacturers Part Number |
CA26-GH |
2CCS |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
Residential plates |
Type |
Weatherproof Cast Cover |
Device Boxes, Covers & Accessories |
|
|
Application |
Residential;Commercial |
Dry-tite boxes and covers protect wiring devices, switches, electronic components, and terminal block in Dry, Damp and Wet Locations. |
Mounting |
Weatherproof Box |
- |
standard |
cULus |
UL E28688 |
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
Call nearest store for Item Price
|