Item Comparison: CA26GV, S966

Item

CA26GV - WP 1G Vert Decorator Cover - Legrand-Pass & Seymour

CA26GV
WP 1G Vert Decorator Cover

$5.8501 Each

$81.90 (14 Each)

QTY:
Each
Add
S966 - Cover 1G Gfci/Deco Wet Loc Vert Metal Gy - Eaton

S966
Cover 1G Gfci/Deco Wet Loc Vert Metal Gy

$14.95 Each

$149.50 (10 Each)

QTY:
Each
Add
Nacogdoches 59 0
All Stores 1,405 25
Vendor Legrand-Pass & Seymour Eaton
Catalog Number CA26GV S966
Manufacturer Number CA26GV S966-SP
Category Gen Purpose Wiring Devices - Wall Plates & Covers Enhanced Commodity Codes - Boxes & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00785007248388 00032664294204
Weight per package 0.3986 (lbs/each) 0.39 (lbs/each)
Description CA26GV WP 1G Vert Decorator Cover
Weatherproof Cast Cover, 1 Gang, 2.81 (L) X 4.56 (H) In, Box Mount, Heavy-Duty Die-Cast Zinc Material, Gray, 0.4000 LB
S966 Cover 1G Gfci/Deco Wet Loc Vert Metal Gy
Eaton Metal Gfci or Decorator Cover, Self-Closing, Surface Mount, Gray, Decorator, Wet, Electrostatically Painted, Powder Coated Metal, Single-Gang, Vertical, Standard
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.85 (Each) $14.95 (Each)
Carton/Reel $5.85 (1 Each) $14.95 (1 Each)
Standard Packaging/Reel $81.90 (14 Each) $149.50 (10 Each)
Material Heavy-Duty Die-Cast Zinc Powder coated metalElectrostatically painted
Number of Gangs 1 -
Color Gray Gray
Finish Zinc -
Size 2.81 L x 4.56 H -
Description WP 1G VERT DECORATOR COVER COVER 1G GFCI/DECO WET LOC VERT METAL GY
extra long description P&S CA26GV WP 1G VERT DECORATOR COV EWD S966-SP Cover 1G GFCI/Deco Wet
Features Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Gray From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Long Description Weatherproof Cast Cover, 1 Gang, 2.81 (L) x 4.56 (H) in, Box Mount, Heavy-Duty Die-Cast Zinc Material, Gray, 0.4000 lb Eaton metal GFCI or decorator cover, Self-closing, Surface mount, Gray, Decorator, Wet, Electrostatically painted, powder coated metal, Single-gang, Vertical, Standard
Product Type WP 1G Vert Decorator Cover Cover 1G Gfci/Deco Wet Loc Vert Metal Gy
Short Description 1 Gang, Weatherproof Cast Cover, Gray, GFCI, Verticle Cover -
Special Features Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance Self-closing
dimensions 2.81 (L) x 4.56 (H) in 0.7300 IN X 3.1870 IN X 4.8350 IN
for use with Switch -
Mounting Type Box Mount -
number of outlet 1 -
package quantity 1 ct -
Standards Met CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant -
Brand LEGRAND-PASS & SEYMOUR Arrow Hart
Manufacturers Part Number CA26-GV S966-SP
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cast Cover RECEPTACLE COVER
Weight 0.4000 lb -
Application Residential;Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting Weatherproof Box -
standard cULus cULus Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat