Item Comparison: CA2GS, TC221S

Item

CA2GS - WP 2G 2TOGGLE Cover W/ Switches - Legrand-Pass & Seymour

CA2GS
WP 2G 2TOGGLE Cover W/ Switches

$12.7205 Each

$76.32 (6 Each)

QTY:
Each
Add
TC221S - 2G Gry TGL Cover&Switch - Taymac

TC221S
2G Gry TGL Cover&Switch

$0.00 Each

$0.00 (4 Each)

Call nearest store for Item Price
Nacogdoches 19 0
All Stores 135 0
Vendor Legrand-Pass & Seymour Taymac
Catalog Number CA2GS TC221S
Manufacturer Number CA2GS TC221S
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00785007264593 00092326111034
Weight per package 0.9667 (lbs/each) 2.99 (lbs/each)
Description CA2GS WP 2G 2TOGGLE Cover W/ Switches
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.9700 LB
TC221S 2G Gry TGL Cover&Switch
Toggle Covers and Toggle Cover Kit, 2 Gang, Die-Cast Metal Material, Gray, Premium Powder Coated, 2.95 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.72 (Each) $0.00 (Each)
Carton/Reel $12.72 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $76.32 (6 Each) $0.00 (4 Each)
insulation Bare -
Material Heavy Duty Die Cast Zinc Die-Cast Metal
Number of Gangs 2 2
Color Gray Gray
Finish Zinc Premium Powder Coated
Height - 4.75
Length - 1.74
Size 4.6" -
Width - 8.25
Description WP 2G 2TOGGLE COVER W/ SWITCHES 2G GRY TGL COVER&SWITCH
extra long description P&S CA2GS WP 2G 2TOGGLE COVER W/ SW RACO TC221S 2G WP COVER (2) TOGGLE
Features Cast Weatherproof Cover 2 Gang 2 Toggles with 15A 120VAC Single Pole Toggle Switches, 4 Screw Mounting, Gray -
Long Description Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.9700 lb Toggle Covers and Toggle Cover Kit, 2 Gang, Die-Cast Metal Material, Gray, Premium Powder Coated, 2.95 lb
Product Type WP 2G 2TOGGLE Cover W/ Switches 2G WP Cover (2) Toggle SP 15A - Gray
Short Description 2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI Toggle Cover and Switch, NEMA 3R, Die-Cast Metal, 2 Gang
Special Features Stainless Steel Springs;No Rough Edges Includes Gasket;Mounting Hardware;Installation Instructions
dimensions 4.58 (W) x 4.52 (H) in -
for use with Switch -
Mounting Type Screw Mount -
number of outlet 2 -
package quantity 1 ct 4 PK
Standards Met UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) UL Listed;2011 NEC Compliant
Brand Pass and Seymour Taymac
Manufacturers Part Number CA2-GS TC221S
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Cast weatherproof cover 2-Gang Toggle Cover and Single Pole Switches
Status - Inactive
Weight 0.9700 lb 2.95 lb
Application Residential;Commercial Commercial
Mounting Screws DEVICE
nema rating - Nema 3R
standard UL Listed UL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat